Shop All Cordless Combination Kits
Milwaukee Tool
M18 FUEL THREADER KIT + M18 FUEL BANDSAW
Mfr # 2874-22HD, 2729-20
Zoro # G510777802
product price: $2,378.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V DC
- Includes (2) M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack (48-11-1812), Carrying Case, M18 and M12 Rapid Charger (48-59-1808), M18 FUEL Pipe Threader w/ONE-KEY (2874-20), Threading Support Arm
- Tool Weight 22.2 lb
- Free Speed 41 RPM
- Die Head Sizes Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2874-22HD, 2729-20
- Zoro # G510777802
- UPC # 045242532940
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Die Head Sizes | Not Included |
Minimum Bolt Size | 0.13 in |
Overall Width | 4.8 in |
Overall Length | 26.3 in |
Overall Height | 8.5 in |
Maximum Bolt Size | 2 in |
Maximum Compatible Pipe Size | 2 in |
Minimum Compatible Pipe Size | 1/8 in |
Description
Threader and Band Saw, Battery Platform M18, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, Compatible Die Head Manufacturer Part Number 48-36-1060, Die Head Sizes Not Included, Tool Series M18 FUEL, Cordless Tool Kit Contents (1) Charger, (2) Bare Tools, (2) Batteries, Battery Capacity 12 Ah, Power Source Cordless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 80 Grit (61786)
- BOSCH Motor and Pinion Assembly (2610018891)
- RIDGID Receding Geared Threader, 4 to 6 in. Cap. (161)
- SUNEX Locking ScrewDriver/Pry Bar Holder, L, Red (8011)
- MILWAUKEE TOOL M18 Press Tool Kit, M18 Multi-Tool (2674-22C, 2626-20)
- MILWAUKEE TOOL M18 FUEL 2-Gal Compressor, 5.0 Battery (2840-20, 48-11-1850)
- MILWAUKEE TOOL M18 Cordless Combo Kit, 18 Volt DC, 6 Tools (2696-26)
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Grinder (2912-20, 2881-20)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V (2520-21XC, 2457-20)
- MILWAUKEE TOOL M12 Hackzall Recip Kit and Rotary Tool (2520-21XC, 2460-20)
- MILWAUKEE TOOL M18 FUEL Drill/Driver + Grinder Kit (2903-22, 2880-20)
- Milwaukee Tool Cordless Combination Kits