Shop All Drain Cleaning Machines
Milwaukee Tool
M18 FUEL SWITCH PACK Sectional Drum Machine for 5/16”-5/8” Cables
Mfr # 2775-211
Zoro # G2477452
product price: $750.00
/ea
Free Shipping & Returns
$750.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Run 100 ft
- Voltage 18 V DC
- Application Crawls, Drains, Roofs
- Includes M18 and M12 Multi-Voltage Charger, M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack, SWITCH PACK Drum with Anchor Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2775-211
- Zoro # G2477452
- UPC # 045242004553
- Country of Origin China
- Category Drain Cleaning Machines
Dimensions
Overall Length | 15.75 in |
Overall Width | 15 in |
Overall Height | 17.75 in |
Manufacturer Warranty Length | 2 yr Cable, 3 yr Battery, 5 yr Tool |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Maximum Drain Line Inside Diameter | 4 in |
For Pipe Size | 1 1/4 in to 4 in |
Description
Drain Gun Kit, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Cables Included 0, Number of Augers Included 0, Number of Cutters Included 0, Maximum Operating Speed 250 RPM, Tool Series SWITCH PACK, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 5 Ah, Auger Types Included Not Applicable, Cutter Types Included Not Applicable, Tool Weight 28 lb, Voltage 18 V DC, Number of Batteries Included 1, Battery Platform M18
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3", 24TPI, HSS Shank Jigsaw Blade, PK2 (T218A)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19046)
- URREA 3/4" Drive Metric, 20 pcs (55200H)
- CHANNELLOCK Fence Tool Pliers, 10-1/2 In. (85)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine w/3/8” Cable (2775B-211)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine w/1/2” Cable (2775C-222)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine w/5/16” Cable (2775A-211)
- MILWAUKEE TOOL 25 ft Cordless Drain Cleaning Machine, 12V (54DM03, 422W24)
- MILWAUKEE TOOL 35 ft Cordless Drain Cleaning Machine, 12V (2572B-21, 48-11-2430)
- MILWAUKEE TOOL 100 ft Cordless Drain Cleaning Machine, 18.0 (2775E-211, 48-11-1865)
- RIDGID Propulsion Nozzle, 5/8 In. (H-41)
- Milwaukee Tool Drain Cleaning Equipment