Shop All Reciprocating Saws
Milwaukee Tool
M18 FUEL SUPER SAWZALL Reciprocating Saw
Mfr # 2722-20
Zoro # G3737244
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Vibration Reduction Yes
- Series M18â„¢
- Cordless Tool Kit Contents (1) Bare Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2722-20
- Zoro # G3737244
- UPC # 045242006465
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/4 in |
Tool Length | 18 7/8 in |
Description
Reciprocating Saw, Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Stroke Length 1 1/4 in, Stroke Type Orbital, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 18 7/8 in, Tool Weight 8.8 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V, Number of Batteries Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS Extra Long 10Mm Socket (BMW10170)
- FOWLER X-Proof IP54 Shockproof Indicator - White (525204500)
- KLEIN TOOLS 1000V Insulated Tool Set, 7-Piece (9421R)
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee P/N 48-66-1481 (M1670)
- MILWAUKEE TOOL M18 FUEL SUPER SAWZALL Reciprocating Saw Kit (2722-21HD)
- MILWAUKEE TOOL M18 Hackzall, TORCH CARBIDE TEETH 7T 9L (2719-20, 48-00-5502)
- MILWAUKEE TOOL M12 FUEL HACKZALL Recip Saw Kit (2520-21XC)
- MILWAUKEE TOOL M18 SAWZALL Reciprocating Saw Kit (2821-22, 48-11-1880)
- MILWAUKEE TOOL Reciprocating Saw, Cordless, Full-Size (2722-21HD, 48-11-1865)
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6509-31)
- MAKITA 36V (18V X2) LXT® Brushless Recipro Saw (XRJ06Z)
- Milwaukee Tool Power Saws