Shop All Right Angle Drills
Milwaukee Tool
M18 FUEL SUPER HAWG Right Angle Drill w/ QUIK-LOK
Mfr # 2811-20
Zoro # G5048916
product price: $429.00
/ea
Free Shipping & Returns
$429.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Size 7/16" QUIK-LOK Chuck
- Voltage 18V DC
- No Load RPM 0 to 1550
- Max. Torque Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2811-20
- Zoro # G5048916
- UPC # 045242540075
- Country of Origin China
- Category Right Angle Drills
Dimensions
Chuck Size | 7/16" QUIK-LOK Chuck |
Tool Length | 20 1/2 in |
Overall Height | 12 1/2 in |
Overall Width | 24 1/2 in |
Overall Length | 5 1/4 in |
Description
Drill, Voltage 18V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, M18 FUEL(TM) Series, No Load RPM 0 to 1550, Chuck Size 7/16 in, Max. Power Not Specified, Max. Torque Not Specified, Battery Included No, Clutch Style Mechanical, Handle Type Joist and Stud Right Angle, Battery Pack Replacement 45LD78, Tool Length 20 1/2 in, Tool Weight 14.4 lb, Includes (1) Side Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 21/32 12 Point 77mm 1/2 Sq. Drive (4305A-21/32)
- DORIAN Torx Screw, TS-44-3-M (73310190937)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 in Swing, 16 Speed (400H52)
- JET N307, 19-Piece, 3Mm X 7In. Needles (N307)
- MILWAUKEE TOOL 1/2" D-Handle Right Angle Drill Kit (3107-6)
- MILWAUKEE TOOL M12 LITHIUM-ION ProPEX Expansion Tool Kit (2432-22)
- MILWAUKEE TOOL 1/2" Hole-Hawg Drill 300/1200 RPM (1675-6)
- MILWAUKEE TOOL M18 FUEL SUPER HAWG 1/2 in. Right Angle Drill (Tool Only) (2809-20)
- BOSCH Cordless Right Angle Drill Kit, 11-1/2" L (PS11-102 + GLI12V-300N)
- MAKITA 18V LXT® 3/8" Right Angle Drill, Keyless Chuck (XAD02Z)
- MAKITA 18V LXT® 3/8" Right Angle Drill (XAD01Z)
- Milwaukee Tool Right Angle Drills