Shop All Cordless Drills
Milwaukee Tool
M18 FUEL SUPER HAWG RA Drill w/ QUIK-LOK
Mfr # 2811-20,49-56-9295
Zoro # G304851435
original price:
$648.99
33% off
new price: $429.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$429.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Battery Capacity N/A - No Battery Included
- Brushless Motor Yes
- Series M18 FUEL
- Chuck Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2811-20,49-56-9295
- Zoro # G304851435
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Length | 5 1/4 in |
Overall Height | 12 1/2 in |
Overall Width | 24 1/2 in |
Description
Drill, Voltage 18V DC, Battery Capacity N/A - No Battery Included, Brushless Motor Yes, M18 FUEL Series, Chuck Size 1/2 in, Clutch Style Mechanical, Handle Type Joist and Stud Right Angle, Tool Weight 14.4 lb, Includes (1) Side Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1/2" Piece Maker Knock-Out Punch (1524)
- KODIAK CUTTING TOOLS 1/4 ALTiN Coated Carbide Endmill 4 Fl Left Hand Spiral Left Hand Cut (86279525ALTIN)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Metric So (42L-06MM)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54313X)
- MILWAUKEE TOOL M18 Compact 1/2 in. Drill Driver Kit (2606-22CT)
- MILWAUKEE TOOL LineMan Magnetic Drill Kit, 690 RPM (2788-22HD, 48-11-1812)
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver (Tool-Only) (2505-20)
- MILWAUKEE TOOL M18 Cordless Right Angle Drill (2615-20)
- MILWAUKEE TOOL Drill/Driver Kit, Keyless, 12V DC, 2.5 lb (3403-22, 48-11-2425, 48-89-4670)
- MILWAUKEE TOOL SHOCKWAVE IMPACT DRILL TAP SET MET 5PC (ML48-89-4875)
- MAKITA 1/2 in, 36V DC Cordless Drill (XAD03PT)
- Milwaukee Tool Cordless Drills