Shop All Drain Cleaning Accessories
Milwaukee Tool
M18 FUEL Sectional Machine Kit with 5/8 in. Cable
Mfr # 2818B-21
Zoro # G000404454
product price: $2,493.99
/ea
Free Shipping & Returns
$2,493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 1 1/4 in to 2 in Head Attachment Kit for Milwaukee 5/8 in Sectional Cable, Carry Strap for M18 FUEL Sectional Machine, REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack, M18 and M12 Rapid Charger, Small Cable Container for Sectional Cable, Small Rear Guide Hose for M18 FUEL Sectional, (6) 5/8 in x 7 1/2 ft All-Purpose Open Wind Sectional Cable
- Voltage 18 V DC
- Drain Line I.D. Size Range 1 1/4 in to 6 in
- Max. Run 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2818B-21
- Zoro # G000404454
- UPC # 045242593903
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Drain Line I.D. Size Range | 1 1/4 in to 6 in |
Overall Length | 14.75 in |
Cable Section Diameter | 5/8 in |
Overall Width | 9.4 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Total Sectional Cable Length | 45 ft |
Cable Section Length | 7 1/2 ft |
Cable Section Size | 5/8 in x 7 1/2 ft |
Manufacturer Warranty Length | 2 yr Cable, 3 yr Battery, 5 yr Tool |
Overall Height | 15.1 in |
Maximum Drain Line Inside Diameter | 6 in |
Description
Sectional Drain Cleaning Machine Kit, Application Industrial Drains, Auger Types Included Funnel Auger, Straight Auger, Battery Capacity 12 Ah, Battery Model Number 48-11-1812, Battery Platform M18, Cable Section Core Type Open Wind, Cable Section Diameter 5/8 in, Cable Section Length 7 1/2 ft, Charger Model Number 45LD79, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Cutter Types Included Opening Tool, Drum Material Plastic
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SKT HEX BIT 1/2" DR 15/16" (TL15669)
- DRILL AMERICA 9/16"-24 Carbon Steel Hex Die (DWTSH9/16-24)
- ECLIPSE TOOLS Bit, Hex, 3/16", 1" L, 1/4" Hex (HX3/16X1)
- SIMONDS File HDL, #T6, Wood, Threaded Insert (73992800)
- MILWAUKEE TOOL 11/16 in. x 12 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7705)
- MILWAUKEE TOOL 13/16 in. x 22 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7807)
- MILWAUKEE TOOL Head Attachment Kit For 1-1/4" Sectional Cable (48-53-4840)
- MILWAUKEE TOOL Small Opening Tool For 7/8" Sectional Cable (48-53-3835)
- MILWAUKEE TOOL M18 Drum Machine Kit with 3/8 in. Cable (2817A-21)
- MILWAUKEE TOOL Medium Drop Head Attachment w/ RUST GUARD Plating (48-53-2787)
- COBRA TOOLS DRUM AUGER 1/4 X 15 FT (84150)
- Milwaukee Tool Drain Cleaning Equipment