Shop All Cordless Drills
Milwaukee Tool
M18 FUEL Right Angle Drill, M18 8.0 Kit
Mfr # 2808-20, 48-59-1880
Zoro # G607964085
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Battery Capacity (1) 8.0 Ah
- Brushless Motor Yes
- Chuck Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2808-20, 48-59-1880
- Zoro # G607964085
- UPC # 045242560394
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V DC |
Battery Capacity | (1) 8.0 Ah |
Brushless Motor | Yes |
Item | Right Angle Drill Kit |
Cordless Tool Kit Contents | (1) Bare Tool; (1) Battery; (1) Charger |
Max. Speed | 1,500 RPM |
Wireless Tracking System | No |
Number of Batteries Included | 1 |
Cordless Drill Class | Premium |
Description
Right Angle Drill Kit, Voltage 18V DC, Battery Capacity (1) 8.0 Ah, Brushless Motor Yes, Chuck Size 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 9" 7/11TPI 5pk (48-00-5706)
- MILWAUKEE TOOL Selfeed Bit 1-3/8" (48-25-1372)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 1 21/32 in Long, 17/32 in Short, 10 PK (16103)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Z01)
- MILWAUKEE TOOL MX Fuel Handheld Core Drill Kit w/ Stand (MXF301-2CXS, MXFXC406)
- MILWAUKEE TOOL M18 FUEL HOLE HAWG Right Angle Drill with 7/16 in. QUIK-LOK (Tool Only) (2808-20)
- MILWAUKEE TOOL M12 3/8” Drill/Driver (2407-20)
- MILWAUKEE TOOL M18 FUEL 1/2" Drill Kit, 5.0 Battery (2903-22, 48-11-1850)
- MILWAUKEE TOOL LineMan Magnetic Drill Kit, 690 RPM (2788-22HD, 48-11-1812)
- MILWAUKEE TOOL Drill and Battery, 18V DC, 1,500 RPM (2809-20, 48-11-1865)
- KASAWARE Plastic Drill Template Kit (KDT-KITP-1)
- Milwaukee Tool Cordless Drills