Shop All Electric Polishers And Buffers
Milwaukee Tool
M18 FUEL POLISHER + M18 RL HO 6.0 BATT
Mfr # 2738-20, 48-11-1865
Zoro # G910862122
product price: $501.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spindle Thread Size 5/8"-11
- Switch Type Lock On
- Tool Length 19 3/4 in
- Tool Weight 5 lb
- Series M18 FUEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2738-20, 48-11-1865
- Zoro # G910862122
- UPC # 045242474455
- Country of Origin Multiple
- Category Electric Polishers And Buffers
Dimensions
Spindle Thread Size | 5/8"-11 |
Tool Length | 19 3/4 in |
Arbor Hole Size | 5/8 |
Tool Height | 3 1/4 in |
Tool Width | 4 1/8 in |
Included Pad Sizes | 7 in |
Maximum Disc Diameter | 7 in |
Description
Polisher and Battery, Product Type Polisher, Maximum Disc Diameter 7 in, Included Pad Sizes 7 in, Abrasive Mount Type Hook and Loop, Grip Type Right Angle with Side Handle, Polishing Motion Rotary, Orbit Size Not Applicable, Speed Settings Variable, Maximum Disc Speed 2,200 OPM, Number of Abrasives Included 0, Number of Pads Included 1, Voltage 18 V DC, Spindle Thread Size 5/8 In.-11, Battery Platform M18, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Horiz, 1.84 In, 6.81 In (225-U)
- RIDGID Metal Carrying Case, Threader/Die Heads (38605)
- SUNEX 1 7/8 Deep Impact Socket (260D)
- PROTO 1/8" Drift Punch (J965/16)
- MILWAUKEE TOOL M18 18V Cordless 7 in. Variable Speed Polisher - Tool Only (ML2738-20)
- MILWAUKEE TOOL M18 FUEL 7” Variable Speed Polisher (2738-20)
- MILWAUKEE TOOL Orbital Polisher, L 17 7/25 in, 5.61 lb (2685-20,48-11-1865)
- MILWAUKEE TOOL Cordless Polisher Kit, 12.0V, 5-1/8" L (2438-22X, 48-11-2440)
- MILWAUKEE TOOL M12 Variable Speed Polisher/Sander (2438-20)
- MILWAUKEE TOOL M18 FUEL 7 in. Variable Speed Polisher (Bare Tool) (2738-20)
- AIRCAT Composite High Speed Tire Buffer/Drill (6400)
- Milwaukee Tool Finishing Tools