Shop All Lawn Mowers
Milwaukee Tool
M18 FUEL Mower Kit, M18 FUEL Trimmer
Mfr # 2823-22HD, 2825-20ST
Zoro # G708994592
product price: $1,430.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cordless Tools Included Mower, String Trimmer
- Battery Capacity 12.0Ah
- Number of Tools 2
- Series M18 FUEL(TM)
- Voltage 18 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2823-22HD, 2825-20ST
- Zoro # G708994592
- UPC # 045242586172
- Country of Origin Multiple
- Category Lawn Mowers
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Item | M18 FUEL Mower Kit,M18 FUEL Trimmer |
Cordless Tools Included | Mower, String Trimmer |
Battery Capacity | 12.0Ah |
Number of Tools | 2 |
Series | M18 FUEL(TM) |
Voltage | 18 V |
Cordless Tool Kit Contents | Mower; String Trimmer; Charger; (2) Batteries |
Number of Batteries Included | 2 |
Description
M18 FUEL Mower Kit,M18 FUEL Trimmer, Cordless Tools Included Mower, String Trimmer, Voltage 18 V, Number of Tools 2, Battery Capacity 12.0Ah, Tool Brand Milwaukee, Series M18 FUEL(TM), Number of Batteries Included 2, Cordless Tool Kit Contents Mower; String Trimmer; Charger; (2) Batteries, Included Drills Not Applicable, Included Fastening Tools Not Applicable, Included Saws & Grinders Not Applicable, Other Tools and Accessories Grass Bag, Mulch Plug, Rear Side Discharge Chute
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Atlas Post Hole Digger, 12 ga., 48" Handle (PD 40020)
- STENS New Tire For Kenda 24391013, 105000870B1 Tire Size 18X9.50-8, Tread Super Turf (160-417)
- MTD Recoil Starter Asm (951-10790)
- GARDEN TECH Daconil Fungicide 16Oz (100526103)
- MILWAUKEE TOOL M18 FUEL 21 in. Self-Propelled Dual Battery Mower Kit (2823-22HD)
- MILWAUKEE TOOL M18 FUEL Mower Kit, M18 FUEL Blower (2823-22HD, 2724-20)
- EGO Lawn Mower Cover, Rubber Material (CM001)
- EGO Walk Behind Mower, Push Type, 56V (LM2100)
- AFTERMARKET 2-pc Jumper Cable Ends (BCW90-0039)
- EGO Walk Behind Mower, Variable Speed (LM2130SP)
- SWISHER ACQUISITION, INC Swisher 11.5 HP 44" Deck Rough Cut Tow Behind Trailcutter Lawn Mower (RC11544BS)
- Milwaukee Tool Lawn Mowers