Shop All Circular Saws
This Product is Discontinued
Milwaukee Tool
M18 FUEL Metal Cutting Circular Saw Kit (Discontinued)
Mfr # 2782-22
Zoro # G7781387
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Power Source Cordless
- Blade Dia. 5 3/8 in, 5 7/8 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 2 in
- Arbor Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2782-22
- Zoro # G7781387
- UPC # 045242502516
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 5 3/8 in, 5 7/8 in |
Max. Cutting Depth @ 0 Deg. | 2 in |
Arbor Size | 3/4 in |
Max. Cutting Depth @ 45 Deg. | test |
Cutting Depth @ 90 Degrees | 2" |
Tool Length | 14 3/4 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw Kit, Power Source Cordless, Series M18 FUEL, Primary Saw Application Metal, Blade Dia. 5 3/8 in, 5 7/8 in, Max. Blade Speed 3,900 RPM, Arbor Size 3/4 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Stainless Steel, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 2 in, Variable Speed No, Tool Length 14 3/4 in, Tool Weight 6.55 lb, Wireless Tool Tracking No, Brushless Motor Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.