Shop All Cordless Combination Kits
Milwaukee Tool
M18 Fuel Metal Circ Saw, 3/8" CPIW
Mfr # 2782-20, 2854-20
Zoro # G505258361
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Circular Saw, Impact Wrench
- Battery Capacity N/A - Battery Not Included
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2782-20, 2854-20
- Zoro # G505258361
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Circular Saw - Blade Dia. | 5 3/8 in, 5 7/8 in |
Impact Wrench - Sq. Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Circular Saw, Impact Wrench |
Battery Capacity | N/A - Battery Not Included |
Number of Tools | 2 |
Includes | 5-3/8 in 30T Blade, Hex Wrench |
Series | M18 FUEL(TM) |
Battery Included | No |
Item | Tool Combination Kit |
Impact Wrench | 60YT13 |
Impact Wrench - Fastening Torque | 250 ft-lb |
Charger Included | No |
Cordless Tool Kit Contents | (2) Bare Tools |
Power Source | Cordless |
Green Environmental Attribute | Product is Rechargeable |
Battery Series | M18 Redlithium |
Circular Saw | 53KJ96 |
Included Fastening Tools | Impact Wrench (250 ft-lb) |
Number of Batteries Included | 0 |
Included Saws & Grinders | Circular Saw (3900 RPM) |
Light - Type | Work Light |
Description
Tool Combination Kit, Cordless Tools Included Circular Saw, Impact Wrench, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity N/A - Battery Not Included, Includes 5-3/8 in 30T Blade, Hex Wrench, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included No, Number of Batteries Included 0, Battery Series M18 Redlithium, Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, Included Fastening Tools Impact Wrench (250 ft-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Square 1 Power Bit x 2 (150R1A)
- KIPP Adjustable Handle, Size: 4 3/8-16X50 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X50)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 9/16 (300 9/16)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT516F18)
- MILWAUKEE TOOL Band Saw Kit and Grinder (2807-20, 2719-20)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2877-22, 2935AL-21)
- MILWAUKEE TOOL M12 2Pcs Kit, M12 Hackzall, M12 Soldiron (2494-22, 2420-20, 2488-20)
- MILWAUKEE TOOL Blower Kit and Hedge Trimmer, 18 V (2724-21HD, 2726-20)
- MILWAUKEE TOOL M12 Inflator Kit + M12 3/8" Ratchet (2475-21XC, 2457-20)
- MILWAUKEE TOOL Handheld Core Drill Kit/Battery Pack (MXF301-2CP, MXFCP203)
- MILWAUKEE TOOL M18 6T Knockout 1/2-4" Kit, M18 Band Saw (2677-23, 2829-20)
- Milwaukee Tool Cordless Tools