Shop All Jig Saws
Milwaukee Tool
M18 FUEL JIG SAW + M18 RL HO 8.0 KIT
Mfr # 2737-20, 48-59-1880
Zoro # G810862123
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length of Stroke 1 in
- Tool Length 8 9/10 in
- Blade Clamp Type Lever Lock
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2737-20, 48-59-1880
- Zoro # G810862123
- UPC # 045242515189
- Country of Origin Viet Nam
- Category Jig Saws
Dimensions
Length of Stroke | 1 in |
Tool Length | 8 9/10 in |
Tool Width | 3 1/5 in |
Description
Jig-Saw and Battery, Voltage 18V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Number of Batteries Included 1, Battery Model No. 494D29, Battery Capacity (1) 8.0Ah, Battery Series M18(TM), Charger Included Yes, Charger Model 45LD79, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3,500 stroke/min, Min. Strokes per Minute 800 stroke/min, Variable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Pilot Drill, Hex, 1/2In, 0.30PilotDrill (600646P)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-737-20)
- KRAFT TOOL SS Walking Seamer/Groover 3/8"R, 8"x8 (CC025BT)
- WILLIAMS 3/8" Drive, 1/4" SAE Socket, 12 Points (BD-1208)
- MILWAUKEE TOOL M18 FUEL D-Handle Jig Saw (2737-20)
- MILWAUKEE TOOL Orbital Jig Saw (6268-21)
- MILWAUKEE TOOL M12 12V Cordless Jig Saw Multi-Tool Kit (ML2445-22MT)
- MILWAUKEE TOOL Jig Saw, 12V, 3,000 stroke/min (2545-20)
- MILWAUKEE TOOL M18 FUEL Barrel Grip Jig Saw, M18 80 Kit (2737B-20, 48-59-1880)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless D-Handle Jig Saw (ML2737-20)
- DEWALT Jig Saw (DW317K)
- Milwaukee Tool Power Saws