Shop All Cordless Combination Kits
Milwaukee Tool
M18 FUEL Impact Driver + HTIW Kit
Mfr # 2953-22, 2967-20
Zoro # G610718613
product price: $651.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Impact Driver, Impact Wrench
- Battery Capacity 5.0 Ah
- Number of Tools 2
- Includes (2) Batteries, Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2953-22, 2967-20
- Zoro # G610718613
- UPC # 045242637874
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/4 in |
Impact Wrench - Sq. Size | 1/2 in |
Description
Impact Driver + HTIW Kit, Cordless Tools Included Impact Driver, Impact Wrench, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah, Includes (2) Batteries, Charger, Tool Brand Milwaukee(R), Series M18 FUEL(TM), Battery Included 35GJ99, Number of Batteries Included 2, Battery Model No. 35GJ99, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 7/16 Inch Angle Head Open End Wrench (WAE83011)
- RUKO Combi Machine Tap, Bit HSS M 4X0.7 (US270015)
- KNIPEX Spare Tips, 3 3/4" Spare Tips for 4, PK2 (46 29 A61)
- PROTO 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (J5422MH)
- MILWAUKEE TOOL M12 Rivet Tool Kit, M12 Grease Gun (2550-22, 2446-20)
- MILWAUKEE TOOL M18 Rotary Hammer, M18 Grinder (2915-20, 2881-20)
- MILWAUKEE TOOL M18 Cordless LITHIUM-ION 4-Tool Combo Kit (2696-24)
- MILWAUKEE TOOL MX Screed Kit w M18 Rotary Hammer Kit (MXF381-2CP, 2912-22)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 FUEL Edger Att (3000-21, 49-16-2718)
- MILWAUKEE TOOL M18 Braking Grinder, M18 FUEL 1/2 " CPIW (2882-22, 2855-20)
- CRAFTSMAN Cordless 6-Tool Combo Kit, V20 (CMCK601D2)
- Milwaukee Tool Cordless Tools