Shop All Cordless Tool Accessories
Milwaukee Tool
M18 FUEL HTIW Protective Boot
Mfr # 49-16-2766
Zoro # G7614268
product price: $44.00
/ea
Not eligible for select promotions
$44.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 408L67, 423K55
- Series M18(TM)
- Features Protects Tool, Work Surface
- Included Charger No
- Accessory Type Tool Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2766
- Zoro # G7614268
- UPC # 045242506415
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Boot |
For Use With | 408L67, 423K55 |
Series | M18(TM) |
Features | Protects Tool, Work Surface |
Included Charger | No |
Accessory Type | Tool Boot |
Description
Tool Boot, For Use With 408L67, 423K55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Sckt 3/8 Fmale Sq Drv 10Mm Fm (M-10MM13)
- SUPER TOOL Chucking Reamer, 0.5915 In., 6 Fl, Carb Tip (56555915)
- RIDGID Drain Cleaner Hose, 1/2 In. x 100 ft. (H-1211)
- ZORO SELECT Chucking Reamer, 5/8 In., 6 Flute, HSS (13H767)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Small Metal Surfaces (48-21-0003)
- MILWAUKEE TOOL M4 Charger (48-59-2001)
- MILWAUKEE TOOL Knockout Tool and Organizer, 18V DC (2676-23, 48-22-8435)
- MILWAUKEE TOOL 2-Pack, M12 REDLITHIUM XC Battery, 12V, 3.0Ah, Extended Capacity (XC), Lithium-Ion (48-11-2412)
- MILWAUKEE TOOL M18 HD12.0, Rapid Charger, M18 XC5.0 2PK (48-59-1200, 48-11-1852)
- MILWAUKEE TOOL M18 FUEL HTIW Protective Boot (49-16-2767)
- ILB GOLD Replacement For Bosch, Pst 14.4V Battery (PST 14.4V BATTERY)
- Milwaukee Tool Cordless Tools