Shop All Cordless Drills
Milwaukee Tool
M18 FUEL HOLE HAWG 1/2 in. Right Angle Drill (Tool Only)
Mfr # 2807-20
Zoro # G800690453
product price: $299.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$299.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Brushless Motor Yes
- Chuck Size 1/2" Keyed Chuck
- Chuck Material Metal
- Drilling Capacity in Wood 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2807-20
- Zoro # G800690453
- UPC # 045242560370
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2" Keyed Chuck |
Overall Length | 15 5/8 in |
Description
Drill, Voltage 18V DC, Brushless Motor Yes, Chuck Size 1/2 in, Handle Type Joist and Stud Right Angle, Tool Weight 7.7 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 16.625 x 22.25in Blue Top / Red Bottom (TSF-1622-BLURD)
- BOSCH 3In 24TPI HSS Shank Jigsaw Blade, PK100 (T118A100)
- HHIP 2-4-6 Precision Matched Pair Blocks Set (3402-0510)
- PLATT Bag/Tote, Mini Tech Sewn Tool Case 10.75X7.6X2.6", Black (602ZT)
- MILWAUKEE TOOL LineMan Magnetic Drill Kit, 690 RPM (2788-22HD, 48-11-1812)
- MILWAUKEE TOOL Drill Kit, Cordless, 2,000 RPM, 18V DC (2407-22, 48-11-2411)
- MILWAUKEE TOOL Drill and Battery, 18V DC, 1,550 RPM (2811-20, 48-11-1865)
- MILWAUKEE TOOL M12 Cordless 3/8” Right Angle Drill/Driver (2415-20)
- MILWAUKEE TOOL M12 Cordless Li-Ion 3/8 Right Angle Drill/Driver Bare Tool Only, (2415-20)
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included (2407-22, 48-11-2420)
- DEWALT Impact Driver, Brushless, 20 Volt DC, Tool Only (DCF809B)
- Milwaukee Tool Cordless Drills