Shop All Hedge Trimmers
Milwaukee Tool
M18 FUEL Hedge Trimmer Kit
Mfr # 2726-21HD
Zoro # G7115039
product price: $349.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Bar Length 24 in
- Engine 18V Electric
- Max. Cutting Dia. 3/4 in
- Battery Voltage 18 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2726-21HD
- Zoro # G7115039
- UPC # 045242482306
- Country of Origin Mexico
- Category Hedge Trimmers
Dimensions
Bar Length | 24 in |
Max. Cutting Dia. | 3/4 in |
Cutting Width | 16 in |
Tool Length | 45 3/4 in |
Tool Height | 7 3/4 in |
Blade Length | 24 in |
Tool Width | 8 3/4 in |
Description
Battery-Powered Hedge Trimmer Kit, Power Source Cordless, Cutting Width 16 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Tool Series M18 FUEL(TM) Series, Bare Tool/Battery Included Battery Included, Voltage 18 V, Standards ANSI Z87.1, Tool Height 7 3/4 in, Tool Length 45 3/4 in, Tool Width 8 3/4 in, Battery Capacity 8.0 Ah, Battery Model Number 48-11-1880
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (91-557)
- DARE PRODUCTS 10Pk Blk Fenc Insulator (3359-10)
- KOHLER Keyswitch 18 Amp (63 099 08-S)
- GLOBAL HARVEST FOODS Bird Fd Sizz Variety 10# (13637)
- MILWAUKEE TOOL M12 8" Hedge Trimmer, M12 CP2.0 Battery (2533-21, 48-11-2420)
- MILWAUKEE TOOL M12 8" Hedge Trimmer + Battery (2533-21,48-11-2425)
- MILWAUKEE TOOL M18 FUEL™ 18V Electric 24"L Hedge Trimmer (2726-20)
- BLACK & DECKER 20V MAX*Lithium 22 in. POWERCUT(TM) Hedge Trimmer (LHT321)
- MAKITA Cordless Cut Hedge Trimmer (GHU03M1)
- SUN JOE Multi-Angle Telescoping Convertible Electric Pole + Hedge Trimmer | 19-Inch 4.5 -Amp (SJH904E)
- DEWALT Cordless Hedge Trimmer, 22 in L 20 Lithium-Ion (Battery Not Included) 20V Electric (DCHT820B)
- Milwaukee Tool Trimmers