Shop All Rotary Hammers
Milwaukee Tool
M18 FUEL Hammer + XC6.0 Battery + Knife
Mfr # 2915-20, 48-11-1865, 48-22-1505
Zoro # G512101377
Free Shipping & Returns
Not eligible for select promotions
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Blows per Minute 0 bpm to 4600 bpm
- Battery Capacity 6 Ah
- Core Bit Capacity 4 in
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2915-20, 48-11-1865, 48-22-1505
- Zoro # G512101377
- UPC # 045242551965
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 13 1/2 in |
Overall Height | 10 1/4 in |
Overall Width | 3 3/8 in |
Description
Rotary Hammer, Battery and Utility Knife, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/8 in to 3/4 in, Core Bit Capacity in Concrete 4 in, Blows per Minute 0 bpm to 4600 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Utility Knife, Battery Capacity 6 Ah, Core Bit Capacity 4 in, Impact Energy 3.6 ft-lb, Battery Model Number 481Z44
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (J5008-TT)
- VERMONT GAGE Plug Gage, Class X, 0.0300 in. dia. (141103000)
- WESTWARD 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (21WK98)
- OSG Thread Forming Tap, #5-40, Bottoming, Bright, 0 Flutes (1400107700)
- MILWAUKEE TOOL M18 HAMMERVAC Dedicated Dust Extractor (2715-DE)
- MILWAUKEE TOOL SDS Max Hammer Drill Kit, 18.0V, Li-ion (2717-22HD, 48-11-1812)
- MILWAUKEE TOOL M18 FUEL 1 in. SDS-Plus Rotary Hammer Kit (2912-22)
- MILWAUKEE TOOL Cordless Rotary Hammer Kit, 18.0V, Li-ion (2718-22HD, 48-11-1812)
- MILWAUKEE TOOL 2 in. 15 Amp SDS-MAX Rotary Hammer with Case (5342-21)
- MILWAUKEE TOOL 1-3/4 in. SDS-Max Rotary Hammer (5546-21)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH293R2)
- Milwaukee Tool Rotary Hammers