Shop All Cordless Hammer Drills
Milwaukee Tool
M18 FUEL Hammer Drill Kit, 5.0 Battery
Mfr # 2904-22, 48-11-1850
Zoro # G207964034
original price:
$512.99
39% off
new price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Chuck Size 1/2 in
- Battery Capacity (1) 5.0 Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2904-22, 48-11-1850
- Zoro # G207964034
- UPC # 045242637737
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V |
Battery Capacity | (1) 5.0 Ah |
Brushless Motor | Yes |
Item | Hammer Drill Kit |
Blows per Minute | 0 to 33,000 |
Drilling Capacity in Wood | 4 in |
Minimum Blows per Minute | 0 bpm |
Drilling Capacity in Concrete | 5/8 in |
Maximum Working Torque | 1,400 in-lb |
Cordless Drill Class | Compact Premium |
Maximum Blows per Minute | 33,000 bpm |
Number of Clutch Settings | 16 |
Number of Speed Settings | 2 |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Charger, (3) Batteries |
Shop By | Hot Buys |
Description
Hammer Drill Kit, Voltage 18V, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 4 in, Number of Speed Settings 2, Number of Clutch Settings 16, Maximum Working Torque 1,400 in-lb, Blows per Minute 0 to 33,000, Maximum Blows per Minute 33,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity (1) 5.0 Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4 13/16 in D321 Needle Nose Plier Plastic Dipped Handle (D321-41/2C)
- ECLIPSE TOOLS Torx Screwdriver, T20x4", Rubber Grip (800-110)
- PROTO 3/4" Drive Deep Impact Socket Set, SAE, 8 pcs (J73102)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-1/4 (MHSTK20)
- MILWAUKEE TOOL M12 1/2" Drill/Driver, M12 HOCP2.5 Batt (3404-20, 48-11-2425)
- MILWAUKEE TOOL M12 Cordless 1/4 Hex Impact Driver Bare Tool Only, (2462-20)
- MILWAUKEE TOOL 12.0 V Hammer Drill, Battery Included, 3/8 in Chuck (7DF42)
- MILWAUKEE TOOL M12 12V Cordless 1/2 in. Hammer Drill/Driver (ML2504-20)
- MILWAUKEE TOOL M18 Rotary Hammer, M18 Battery Pack (2915-20, 48-11-1865)
- MILWAUKEE TOOL M18 1/2" Brushless Hammer Drill (Tool Only) (2902-20)
- WORX Nitro 20V PowerShare 1/2" Cordless Hammer Drill Kit, Brushless Motor (WX352L)
- Milwaukee Tool Cordless Tools