Shop All Reciprocating Saws
Milwaukee Tool
M18 FUEL HACKZALL KIT + M18 2GAL VACUUM
Mfr # 2719-21, 0880-20
Zoro # G410534710
product price: $466.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$466.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vibration Reduction Yes
- Cordless Tool Kit Contents (1) Battery, (1) Charger, (2) Bare Tools
- Voltage 18 V
- Stroke Length 7/8 in
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2719-21, 0880-20
- Zoro # G410534710
- UPC # 045242502974
- Country of Origin Viet Nam
- Category Reciprocating Saws
Dimensions
Stroke Length | 7/8 in |
Tool Length | 6 1/2 in |
Description
Reciprocating Saw and Vacuum, Cordless, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Metal, Blade Clamp Type Lever Lock, Stroke Length 7/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 6 1/2 in, Tool Weight 4.2 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Battery, (1) Charger, (2) Bare Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Striking Bimaterial Screwdriver, PH#1 X 3" Phillips type. (9182G)
- SKIL Multi-Function Detail Sander, 1.2 A (SR232301)
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Blue, 41.5" W x 18.5" D x 27" H (32H841)
- OSG Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 3 Flutes, TiN (1111501605)
- MILWAUKEE TOOL M12 FUEL HACKZALL, M12 HOCP2.5 Battery (2520-20, 48-11-2425)
- MILWAUKEE TOOL M12 FUEL HACKZALL Kit, M12 CP2.5 Battery (2520-21XC, 48-11-2425)
- MILWAUKEE TOOL HACKZALL 12V (ML2420-20)
- MILWAUKEE TOOL Battery Kit and Reciprocating Saw (48-59-1850, 2621-20)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18V, Stroke Length 1 1/4 in, 5 Ah Battery Included (2722-20, 48-11-1850)
- MILWAUKEE TOOL M12 FUEL™ HACKZALL® Recip Saw Kit w/ Battery (2520-21XC, 48-11-2420)
- DEWALT 12.0 Amp COMPACT Reciprocating Saw (DWE357)
- Milwaukee Tool Power Saws