Shop All Fishing Tapes, Sticks, & Lines
Milwaukee Tool
M18 FUEL Fish Tape+Replacement Cartridge
Mfr # 2873-20, 48-44-5178
Zoro # G412120805
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tape Material Steel
- Features Variable Speed Trigger
- Case Material Reinforced Nylon
- Includes (1) Fish Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2873-20, 48-44-5178
- Zoro # G412120805
- UPC # 045242542499
- Country of Origin Multiple
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Tape Diameter | 1/8 in |
Tape Width | 6 in |
Tape Length | 240 ft |
Details
Promotion Restriction | Not eligible for promotion |
Tape Material | Steel |
Features | Variable Speed Trigger |
Case Material | Reinforced Nylon |
Includes | (1) Fish Tape |
Standards | CULus |
Item | Fish Tape and Replacement Cartridge |
Tool Series | ANGLER |
Replacement Tape Cartridge Number | 48-44-5176; 48-44-5178; 48-44-5195 |
Case Color | Red |
Non-Conductive | Yes |
Weight | 8.3 lb |
Cordless Tool Kit Contents | (1) Bare Tool |
Battery Platform | M18 |
Tape Shape | Round |
Voltage Rating | 18 V |
Bare Tool/Battery Included | Bare Tool |
Description
Fish Tape and Replacement Cartridge, Product Type Pulling Fish Tape and Replacement Cartridge, Cord Length Not Applicable, Tape Length 240 ft, Tape Material Steel, Battery Platform M18, Tool Series ANGLER, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Case Color Red, Case Material Reinforced Nylon, Features Variable Speed Trigger, Includes (1) Fish Tape, Non-Conductive Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Die Set, Insulated Terminals, 22-10 AWG (300-101)
- CLE-LINE 13PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-1/4x1/64 (C21105)
- RIDGID Bender, Model 606M, 6Mm (38053)
- KO-KEN Bit Socket 7/32 Hex 52mm 3/8 Sq. Drive (3012A.52-7/32)
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Flexible Metal Leader (48-22-4192)
- MILWAUKEE TOOL Replacement Flexible Metal Leader for Polyester Fish Tape (4 pk) (48-22-4191)
- MILWAUKEE TOOL 50' 1/8" Steel Fish Tape (48-22-4172)
- MILWAUKEE TOOL 100’ Polyester Fish Tape w/Nonconductive Tip (48-22-4165)
- MILWAUKEE TOOL M18 FUEL ANGLER Fish Tape, Length 240 ft, Tape Size 1/8 in, Steel (48-44-5178)
- MILWAUKEE TOOL 60 Ft. Fish Stick Combo Kit (48-22-4156)
- JAMESON Mega Buddy Duct Rodder w/ 1500 ft. of 1/2" Marked Rod (11-38-1500M)
- Milwaukee Tool Electrical Tools