Shop All Fishing Tapes, Sticks, & Lines
Milwaukee Tool
M18 FUEL Fish Tape+Replacement Cartridge
Mfr # 2873-20, 48-44-5176
Zoro # G812120818
product price: $669.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$669.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Material Steel
- Features Variable Speed Trigger
- Case Material Reinforced Nylon
- Includes (1) Fish Tape
- Standards CULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2873-20, 48-44-5176
- Zoro # G812120818
- UPC # 045242542499
- Country of Origin Multiple
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Tape Length | 120 ft |
Tape Width | 6 in |
Tape Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Tape Material | Steel |
Features | Variable Speed Trigger |
Case Material | Reinforced Nylon |
Includes | (1) Fish Tape |
Item | Fish Tape and Replacement Cartridge |
Standards | CULus |
Weight | 8.3 lb |
Replacement Tape Cartridge Number | 48-44-5176; 48-44-5178; 48-44-5195 |
Non-Conductive | Yes |
Tool Series | ANGLER |
Battery Platform | M18 |
Case Color | Red |
Tape Shape | Round |
Bare Tool/Battery Included | Bare Tool |
Cordless Tool Kit Contents | (1) Bare Tool |
Voltage Rating | 18 V |
Description
Fish Tape and Replacement Cartridge, Product Type Pulling Fish Tape and Replacement Cartridge, Cord Length Not Applicable, Tape Length 120 ft, Tape Material Steel, Battery Platform M18, Tool Series ANGLER, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Case Color Red, Case Material Reinforced Nylon, Features Variable Speed Trigger, Includes (1) Fish Tape, Non-Conductive Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4-3/4" x 19" Pointed Spade, Makita Large Shank (B-10300)
- ILC Replacement for Dewalt Dc9099 (DC9099 DEWALT)
- WESTWARD Pry Bar, Double End, 30 in. L (31MA31)
- WESTWARD Handguarded Chisel Set, 4 Pc (2AJK7)
- MILWAUKEE TOOL Lighted Tip Fish Stick Accessory (48-22-4158)
- MILWAUKEE TOOL M18 FUEL ANGLER 100' Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge (48-44-5195)
- MILWAUKEE TOOL 30 ft. Fish Stick Combo Kit (48-22-4155)
- MILWAUKEE TOOL M18 FUEL ANGLER Fish Tape, Length 240 ft, Tape Size 1/8 in, Steel (48-44-5178)
- MILWAUKEE TOOL 100’ Polyester Fish Tape w/Nonconductive Tip (48-22-4165)
- MILWAUKEE TOOL Repair Kit for Polyester Fish Tapes (48-22-4169)
- JAMESON Wee Buddy Accessory Kit for 1/8" Fish Tape (8-18-AK)
- Milwaukee Tool Fishing Tapes, Sticks, & Lines