Shop All Cordless Impact Tools
Milwaukee Tool
M18 FUEL ½” Ext. Anvil Control Torque Impct Wrnch w/ONE-KEY(Tool Only)
Mfr # 2769-20
Zoro # G9758942
product price: $399.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Handle Material Plastic
- Series M18 FUEL
- Battery Capacity 5.0Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2769-20
- Zoro # G9758942
- UPC # 045242558285
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 10 1/8 in |
Extended Anvil Length | 1/2 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 1,100 ft-lb, Bare Tool, Voltage 18 V, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2400, Max. No Load RPM 1800, Cordless, Handle Type Pistol Grip, Tool Length 10-7/64 In., Tool Weight 5.8 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 35GJ99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #6 (54016)
- HYDE Replacement Blade, 4" Overall L, PK5 (33255)
- MILWAUKEE TOOL 4-1/2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8649)
- MARSHALLTOWN Drywall Trowl 11X4.5 (12SD)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Extended Anvil Controlled Torque Impact Wrench with ONE-KEY Kit (2769-22R)
- MILWAUKEE TOOL M18 FUEL 1/2 in. High Torque Impact Wrench with Pin Detent with ONE-KEY Kit (2862-22R)
- MILWAUKEE TOOL M18 FUEL 1/2 in. High Torque Impact Wrench with Friction Ring with ONE-KEY Kit (2863-22R)
- MILWAUKEE TOOL 12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries (7DF49)
- MILWAUKEE TOOL 12V 3/8" (2457-21, 2351-20)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY High Torque Impact Wrench 3/4 in. Friction Ring Bare Tool Friction Ring (2864-20)
- MILWAUKEE TOOL M12 FUEL 1/2" RAIW, M12 HOCP2.5 Batt (2565-20, 48-11-2425)
- Milwaukee Tool Cordless Tools