Shop All Cordless Combination Kits
Milwaukee Tool
M18 Fuel Deep Cut Band Saw, 3/8" Impact
Mfr # 2729-20, 2854-20
Zoro # G005258359
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Band Saw, Impact Wrench
- Battery Capacity N/A - Battery Not Included
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2729-20, 2854-20
- Zoro # G005258359
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Impact Wrench - Sq. Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Band Saw, Impact Wrench |
Battery Capacity | N/A - Battery Not Included |
Number of Tools | 2 |
Includes | Bandsaw Blade |
Series | M18 FUEL(TM) |
Battery Included | No |
Power Source | Cordless |
Impact Wrench - Fastening Torque | 250 ft-lb |
Included Saws & Grinders | Band Saw (0 to 380 SFPM) |
Battery Series | M18 Redlithium |
Cordless Tool Kit Contents | (2) Bare Tools |
Item | Tool Combination Kit |
Number of Batteries Included | 0 |
Band Saw | 31MJ7 |
Green Environmental Attribute | Product is Rechargeable |
Charger Included | No |
Included Fastening Tools | Impact Wrench (250 ft-lb) |
Impact Wrench | 60YT13 |
Band Saw - Blade Wd. | 44 7/8 in |
Light - Type | Work Light |
Portable Band Saw - Type | Deep Cut |
Description
M18 Fuel Deep Cut Band Saw, 3/8" Impact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 6-Point Socket (SHD13008)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 3,200 RPM, 0.4 hp (47201)
- DEWALT Brush and Lead (614367-00)
- APEX Hex Bit Driver, 1/4" Drive, Magnetic (1510-P)
- MILWAUKEE TOOL M12 FUEL 2PC Combo Kit+M12 Ratchet (3497-22, 2567-20)
- MILWAUKEE TOOL Cordless Combo Kit, 18.V, W/Add Bat (7DF54)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit, 350 MCM Die Kit (2779-22, 49-16-KITA)
- MILWAUKEE TOOL Braking Grinder, M18 1/2" Drill/Driver (2882-22, 2904-20)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW, M12 FUEL Grease Gun (2554-22, 2446-20)
- MILWAUKEE TOOL RA Drill and Reciprocating Saw (2729-22, 2888-20)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT263M + XRM06B)
- Milwaukee Tool Cordless Tools