Shop All Cordless Combination Kits
Milwaukee Tool
M18 FUEL CP Band Saw, M18 FUEL 1/2 "CPIW
Mfr # 2829-22, 2855-20
Zoro # G805747961
original price:
$803.99
35% off
new price: $519.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$519.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Band Saw, Imact Wrench
- Battery Capacity 3.0Ah
- Number of Tools 2
- Includes (2) Batteries, Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2829-22, 2855-20
- Zoro # G805747961
- UPC # 045242544424
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Impact Wrench - Sq. Size | 1/2 in |
Description
Band Saw and Impact Wrench, Cordless Tools Included Band Saw, Imact Wrench, Voltage 18 V, Number of Tools 2, Battery Capacity 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Fastening Tools 1/2 in Impact Wrench (250 ft-lb), Included Saws & Grinders Band Saw (540 SFPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88618)
- WESTWARD Hole Saw, Bi-Metal, 3/4 in. (29VT99)
- K TOOL INTL Damaged Torx Screw Extractor Set 11Pc (BTK42-11TS)
- ABANAKI Belt, Polyester (BMMP-12)
- MILWAUKEE TOOL Band Saw Kit and Grinder (2829-22, 2888-20)
- MILWAUKEE TOOL M12 3/8" Ratchet 2Batt, M12 Grease Gun (2557-22, 2446-20)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 1 Batt (2646-21CT, 2657-20)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 5pcs (3697-25, 48-11-1880)
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Grinder (2912-20, 2880-20)
- MILWAUKEE TOOL M18 SAWZALL Kit w M18 1/2" Hammer Drill (2821-22, 2904-20)
- DEWALT Cordless Recip Saw Kit w/Grinder (DCS380P1/DCG412B)
- Milwaukee Tool Cordless Combination Kits