Shop All Angle Grinders & Accessories
This Product is Discontinued
Milwaukee Tool
M18 FUEL™ Cordless 4-1/2" / 5" Grinder Paddle Switch, No-Lock Kit (Discontinued)
Mfr # 2880-22
Zoro # G001863267
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Type No-Lock Paddle Switch
- Voltage 18V DC
- Includes Kit - XC Batteries
- Case Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2880-22
- Zoro # G001863267
- UPC # 045242566402
- Country of Origin Viet Nam
- Category Angle Grinders & Accessories
Dimensions
Wheel Diameter | 4 1/2 in, 5 in |
Spindle Thread Size | 5/8 in-11 |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity (2) 6 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Max. Speed 8,500 RPM, Speed Ranges 8,500 RPM, Accessory Free Tool Change Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.