Shop All Cordless Impact Tools
This Product is Discontinued
Milwaukee Tool
M18 FUEL™ Cordless 1/2" Compact Impact Wrench w/ Friction Ring Kit (Discontinued)
Mfr # 2855-22
Zoro # G800690132
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Fastening Torque 250 ft-lb
- Head Width 2 1/2 in
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2855-22
- Zoro # G800690132
- UPC # 045242601455
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Head Width | 2 1/2 in |
Overall Length | 4 7/8 in |
Drive Size | 1/2 in Square |
Description
Impact Wrench Kit, Drive Size 1/2 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 2.4 lb, Clutch Style Impact, Features 4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments, Includes (1) Carrying Case
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.