Shop All Portable Band Saws
Milwaukee Tool
M18 FUEL Compact Band Saw Kit
Mfr # 2829-22, 48-11-1880
Zoro # G101209309
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Blade Length 35 3/8 in
- Tool Length 17 29/32 in
- Tool Weight 7.67 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2829-22, 48-11-1880
- Zoro # G101209309
- UPC # 045242544424
- Country of Origin China
- Category Portable Band Saws
Dimensions
Blade Length | 35 3/8 in |
Tool Length | 17 29/32 in |
Description
Band Saw Kit, Voltage 18V DC, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Blade Length 35 3/8 in, Round Cutting Capacity 3 1/4 in, Rectangular Cutting Capacity 3 1/4 in x 3 1/4 in, Number of Speed Settings Variable, Dual Trigger No, Charger Included Yes, Brushless Motor Yes, Charger Replacement 23Y581, Number of Batteries Included 3, Battery Capacity 3.0 Ah, 8.0 Ah, Battery Pack Replacement 494D23, Battery Series M18, SFPM Range 0 to 540, Handle Type D-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BULL Bench Grinder, 6" (BG6UL)
- WRIGHT TOOL Cabinet Tip Screwdriver Large Ergonomic (9115)
- KIPP Star Grip, Similar To DIN 6336, D=M06, D1= 32 H=20, Internal Thread, Cap and Grip: Black Plastic (K0154.206)
- HAZET TOOLS 11-1/2" rubber mallet (HZ1959-3)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 44 7/8 in Blade Length (2729-20, 48-11-1865)
- MILWAUKEE TOOL Band Saw Kit, 18V, 35-3/8" L Blade (2829-22, 48-11-1865, 48-39-0630)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 44 7/8 in Blade Length (2729S-20)
- MILWAUKEE TOOL M12 Compact Band Saw, M12 Battery Pack (2529-20, 48-11-2440)
- MILWAUKEE TOOL Band Saw and Battery Kit (2729-20, 48-59-1880)
- MILWAUKEE TOOL M18 Band Saw + M18 XC8.0 Battery (2729-20,48-11-1880)
- HHIP 4 X 1/8 X 1" High Speed Steel Plain Slitting Saw (5071-4408)
- Milwaukee Tool Power Saws