Shop All Cordless Combination Kits
Milwaukee Tool
M18 Fuel Combo Kit, 3 Bare Tools, Charger
Mfr # 3697-22, 2821-20
Zoro # G309203536
product price: $660.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity 5.0 Ah
- Number of Tools 3
- Includes (2) Batteries, Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3697-22, 2821-20
- Zoro # G309203536
- UPC # 045242637744
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/4 in, 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Description
Combo Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity 5.0 Ah, Includes (2) Batteries, Charger, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included (2) 35GJ99, Number of Batteries Included 2, Battery Model No. 35GJ99, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (1) Charger, (2) Batteries, Included Drills 1/2 in Hammer Drill (33,000 BPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA M HSS Adjustable Reamer 1-13/16" - 2-7/32" (DWRRADJM)
- PROTO 3/8" Drive Dial Torque Wrench 14-70 Nm, 10-50 ft-lbs (J6113NMF)
- SPEEDAIRE Air Ratchet Wrench, 1/2 In Drive (21AA66)
- SK HAND TOOLS Pliers, 8" Slip Joint Pliers (7208)
- MILWAUKEE TOOL M18 4Tool Kit, M18 6.5 Circ Saw, M18 5.0 (2695-24, 2630-20, 48-11-1850)
- MILWAUKEE TOOL M18 4-Tool Kit, M18 5.0, M18 Multi-Tool (2696-24, 48-11-1850, 2626-20)
- MILWAUKEE TOOL Cordless Combo Kit, Orbital, Blower (2695-24, 2648-20, 0884-20)
- MILWAUKEE TOOL Combo Kit and Battery, 18 V, 450 cfm (3000-21, 48-11-1880)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" IW, M12 Grease Gun (2555-22, 2446-20)
- MILWAUKEE TOOL Cordless Combo Kit, Multi-Tool, Orbit Sand (2696-24, 2626-20, 2648-20)
- MAKITA Cordless Combo Kit, 18.0 V, 2 Tools, 3 Batt (XT269M + BL1850B + ADP05)
- Milwaukee Tool Cordless Combination Kits