Shop All Cordless Grinders
Milwaukee Tool
M18 Fuel Brkng Grndr, M18 HO 6.0 Batry
Mfr # 2883-20, 48-11-1865
Zoro # G005258427
product price: $450.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$450.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Handle Type Inline
- Brushless Motor Yes
- Series M18 FUEL(TM)
- Switch Type Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2883-20, 48-11-1865
- Zoro # G005258427
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Overall Length | 13 1/8 in |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 6.0Ah, Cordless Tool Kit Contents (1) Battery; (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Brake, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Switch Location Top, Max. Speed 8,500 RPM, Minimum Speed 0 RPM, Speed Ranges 0 to 8,500 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 6 Pc. Metric Raised Panel Combination Wrench Set (9606MA)
- PROTO 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4932CF)
- DIABLO Diablo 4in Demo Demon Carbide Teeth Roug (DHS4000CTR)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-646)
- MILWAUKEE TOOL M12 FUEL 1/4 in Straight Die Grinder, 20,000 RPM (Tool Only) (2486-20)
- MILWAUKEE TOOL Grinder and Battery Kit (2980-20, 48-59-1880)
- MILWAUKEE TOOL M18 Fuel 4 1/2 In. / 5" Grinder, Battery (2880-20, 48-11-1850)
- MILWAUKEE TOOL Grinder and Battery, Flathead, 18V DC (2887-20, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Paddle Switch No-Lock (2980-22)
- MILWAUKEE TOOL Angle Grinder, 18V DC, 6 in Wheel Dia. (2981-20, 48-11-1880)
- MILWAUKEE TOOL Grinder and Battery (2888-20, 48-11-1865)
- Milwaukee Tool Cordless Grinders