Shop All Cordless Combination Kits
Milwaukee Tool
M18 Fuel Brkng Grndr, 3/8 CP Ipct Wrnch
Mfr # 2882-20, 2854-20
Zoro # G605258483
original price:
$621.54
21% off
new price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Impact Wrench
- Battery Capacity N/A - Battery Not Included
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2882-20, 2854-20
- Zoro # G605258483
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Impact Wrench - Sq. Size | 3/8 in |
Angle Grinder - Wheel Dia. | 4 1/2 in |
Description
Tool Combination Kit, Cordless Tools Included Angle Grinder, Impact Wrench, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity N/A - Battery Not Included, Includes Side Handle, Spanner Wrench, Type 1 Guard, Type 27 Guard, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included No, Number of Batteries Included 0, Battery Series M18 Redlithium, Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, Included Fastening Tools Impact Wrench (250 ft-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT 14-in-1 Multi-Tool with Sheath (980104)
- KRAFT TOOL Carbon Steel Midget Trowel, 6-1/2"x5 (PL409)
- SUPERCUT Bandsaw Blade, 72 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (409000)
- PROTO 3/4 in Drive, 1-1/2" Triple Square SAE Socket, 12 Points (J5548)
- MILWAUKEE TOOL Cordless Combination Kit, 12V, (4) Tools (2498-24, 2457-20)
- MILWAUKEE TOOL M18 Deep Cut Band Saw, M18 FUEL 1/2"CPIW (2729-22, 2855-20)
- MILWAUKEE TOOL M18 Press Tool Kit and HACKZALL, 18 V, Includes Battery (2674-22P, 2625-20)
- MILWAUKEE TOOL M18 4-Tool Kit, M18 Grinder, M18 5.0 (2695-24, 2686-20, 48-11-1850)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 48-59-1806, 48-32-4403)
- MILWAUKEE TOOL M12 Copper Tubing Kit + M12 3/8" Ratchet (2471-21, 2457-20)
- MILWAUKEE TOOL Cordless Flashlight/Power Bank (2161-21, 48-59-2013)
- Milwaukee Tool Cordless Tools