Shop All Cordless Combination Kits
Milwaukee Tool
M18 FUEL Blower Kit , 16 in. Chainsaw
Mfr # 2724-21HD, 2727-20
Zoro # G209977575
original price:
$719.99
30% off
new price: $503.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$503.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Blower, Chainsaw
- Battery Capacity 8.0 Ah
- Number of Tools 2
- Includes (1) Battery, (1) Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2724-21HD, 2727-20
- Zoro # G209977575
- UPC # 045242506019
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Chain Saw - Bar Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Blower, Chainsaw |
Battery Capacity | 8.0 Ah |
Number of Tools | 2 |
Includes | (1) Battery, (1) Charger |
Series | M18 FUEL(TM) |
Battery Included | 494D28 |
Item | Blower Kit and Chainsaw |
Handheld Blower | 437V37 |
Charger | 45LD79 |
Charger Included | Yes |
Power Source | Cordless |
Battery Series | M18 REDLITHIUM |
Wireless Tool Tracking | No |
Cordless Tool Kit Contents | (2) Bare Tools, (1) Battery, (1) Charger |
Included Saws & Grinders | Chain Saw (16 in Bar) |
Number of Batteries Included | 1 |
Blower - Air Volume | 450 cfm |
Chain Saw | 54XX86 |
Battery Model No. | 494D28 |
Shop By | Hot Buys |
Case Included | No |
Description
Blower Kit and Chainsaw, Cordless Tools Included Blower, Chainsaw, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 8.0 Ah, Includes (1) Battery, (1) Charger, Tool Brand Milwaukee(R), Series M18 FUEL(TM), Battery Included 494D28, Number of Batteries Included 1, Battery Model No. 494D28, Battery Series M18 REDLITHIUM, Charger 45LD79, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger, Included Drills Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Planer and Battery (2524-20, 48-11-2440)
- CAPRI TOOLS 38 FlexHead Air Angle Impact Wrench, 220 ft lbs (CP33200)
- MILWAUKEE TOOL 3/8 in. Drive 18mm Spark Plug Socket (48-22-9556)
- TEKTON T8 Tip, 1/4 in. Drive, Torx (SHB04208)
- MILWAUKEE TOOL Cordless Combination Kit, 2 Tools, 12V DC (2494-22, 48-11-2411)
- MILWAUKEE TOOL M18 FUEL Impact Driver + HTIW Kit (2953-22, 2967-20)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 3 Batt (2691-22, 48-11-1820)
- MILWAUKEE TOOL M18 FUEL 1-1/8" SDS+RtryHmr, ImpWrnch (2914-22DE, 2980-20)
- MILWAUKEE TOOL M18 Press Tool Kit + M12 Inflator kit (2674-22P, 2475-21XC)
- MILWAUKEE TOOL M18 Brushless 2-Tool Combo Kit (2992-22)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 6 Tools (2696-26, 48-11-1850)
- Milwaukee Tool Cordless Tools