Shop All Belt Sanders
Milwaukee Tool
M18 FUEL Belt Sander, M18 8.0 Kit
Mfr # 2832-20, 48-59-1880
Zoro # G107968972
product price: $556.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Size 3 in x 18 in
- Voltage 18 V DC
- Cordless Tool Battery Type Li-Ion
- Corded/Cordless Cordless
- Product Type Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2832-20, 48-59-1880
- Zoro # G107968972
- UPC # 045242630172
- Country of Origin Multiple
- Category Belt Sanders
Dimensions
Belt Size | 3 in x 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Belt Sander Kit |
Voltage | 18 V DC |
Cordless Tool Battery Type | Li-Ion |
Corded/Cordless | Cordless |
Product Type | Cordless |
Description
Belt Sander Kit, Product Type Cordless, Voltage 18 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5 (52824)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold Jobber Drill Bit Set, Point Type: Split Point (KFD29J-PC)
- CHICAGO-LATROBE Screw Machine Length Drill, Spiral Flute (49017)
- DIABLO Framing Saw Blade Pro, 6-1/2"x24-To, PK3 (D0624X3)
- MILWAUKEE TOOL M18 FUEL 3 in. x 18 in. Belt Sander (Tool Only) (2832-20)
- DYNABRADE Mini-Nitro Blt Sndr 20K (MNF1)
- UNIVERSAL TOOL 3/4"-18" Belt Sander Kit (UT8719K)
- 3M 33575, File Belt Sander, 457 mm (7100110952)
- DYNABRADE Mini-Dynafile II Abrasive Belt Tool For 475 mm Belt (15010)
- MAKITA 4" x 24" Belt Sander, Variable Speed (9404)
- CHICAGO PNEUMATIC SANDER 10MM 3/8"X13" BELT (CP9779)
- Milwaukee Tool Belt Sanders