Shop All Portable Band Saws
Milwaukee Tool
M18 FUEL Bandsaw + XC6.0 Battery + Knife
Mfr # 2829S-20, 48-11-1865, 48-22-1505
Zoro # G512101360
original price:
$884.99
54% off
new price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Blade Length 35 3/8 in
- Tool Length 17 7/8 in
- Tool Weight 7.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2829S-20, 48-11-1865, 48-22-1505
- Zoro # G512101360
- UPC # 045242603824
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 35 3/8 in |
Tool Length | 17 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Item | Bandsaw, Battery and Utility Knife |
Tool Weight | 7.7 lb |
Includes | (1) Utility Knife, Mfr. No. 49-90-2829 Compact Band Saw Blade Covers |
Standards | UL Listed |
Battery Pack Replacement | 481Z44 |
Handle Type | D-Handle |
Battery Capacity | (1) 6.0 Ah |
Drive Type | Direct |
Shop By | Hot Buys |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Utility Knife |
Number of Speed Settings | Continuous |
Number of Batteries Included | 1 |
Charger Included | No |
Brushless Motor | Yes |
Battery Model No. | 481Z44 |
Power Source | Cordless |
SFPM Range | 0 to 540 SFPM |
Rectangular Cutting Capacity | 3 1/4 in x 3 1/4 in |
Battery Series | HIGH OUTPUT(TM) XC |
Round Cutting Capacity | 3 1/4 in |
Description
Bandsaw, Battery and Utility Knife, Voltage 18 V, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Utility Knife, Blade Length 35 3/8 in, Round Cutting Capacity 3 1/4 in, Rectangular Cutting Capacity 3 1/4 in x 3 1/4 in, Number of Speed Settings Continuous, Charger Included No, Brushless Motor Yes, Number of Batteries Included 1, Battery Capacity (1) 6.0 Ah, Battery Pack Replacement 481Z44, Battery Series HIGH OUTPUT(TM) XC, SFPM Range 0 to 540 SFPM, Drive Type Direct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 21/32 12 Point 77mm 1/2 Sq. Drive (4305A-21/32)
- SPEEDAIRE Air Nibbler, 18 Gauge (21AC15)
- TE-CO Spring Plunger, 1/4-20x1 L, PK5 (5230801)
- DYNAMIC Tools 1/4" Drive Extension Socket Driver Adapter (D112001)
- MILWAUKEE TOOL M18 Fuel (2) CP BandSaw, XC6.0 Batry (2829-20, 2829-20, 48-11-1862)
- MILWAUKEE TOOL M12 Compact Band Saw, M12 Battery Pack (2529-20, 48-11-2440)
- MILWAUKEE TOOL Compact Band Saw Blade Cover (49-90-2629)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw Kit (2729-22)
- MILWAUKEE TOOL Band Saw Kit, 18V, 44-7/8" L Blade (2729-22, 48-11-1865, 48-39-0601)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Band Saw (ML2529-20)
- MILWAUKEE TOOL M12 FUEL Compact Band Saw Kit (2529-21XC, 48-11-2440)
- Milwaukee Tool Portable Band Saws