Shop All Portable Band Saws
Milwaukee Tool
M18 FUEL Bandsaw + XC6.0 Battery + Knife
Mfr # 2829-20, 48-11-1865, 48-22-1505
Zoro # G312101379
original price:
$781.99
57% off
new price: $329.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Blade Length 35 3/8 in
- Tool Length 17 9/32 in
- Tool Weight 7.67 lb
- Includes (1) Extreme Thick Metal 8/10 TPI Band Saw Blade, (1) Utility Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2829-20, 48-11-1865, 48-22-1505
- Zoro # G312101379
- UPC # 045242544417
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 35 3/8 in |
Tool Length | 17 9/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Item | Bandsaw, Battery and Utility Knife |
Tool Weight | 7.67 lb |
Includes | (1) Extreme Thick Metal 8/10 TPI Band Saw Blade, (1) Utility Knife |
Drive Type | Direct |
Handle Type | D-Handle |
Standards | UL Listed |
Battery Pack Replacement | 481Z44 |
Battery Capacity | (1) 6.0 Ah |
Shop By | Hot Buys |
Brushless Motor | Yes |
Number of Speed Settings | Continuous |
Rectangular Cutting Capacity | 3 1/4 in x 3 1/4 in |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Utility Knife |
Power Source | Cordless |
Charger Included | No |
Round Cutting Capacity | 3 1/4 in |
Number of Batteries Included | 1 |
Battery Model No. | 481Z44 |
Battery Series | HIGH OUTPUT(TM) XC |
SFPM Range | 0 to 540 SFPM |
Description
Bandsaw, Battery and Utility Knife, Voltage 18 V, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Utility Knife, Blade Length 35 3/8 in, Round Cutting Capacity 3 1/4 in, Rectangular Cutting Capacity 3 1/4 in x 3 1/4 in, Number of Speed Settings Continuous, Charger Included No, Brushless Motor Yes, Number of Batteries Included 1, Battery Capacity (1) 6.0 Ah, Battery Pack Replacement 481Z44, Battery Series HIGH OUTPUT(TM) XC, SFPM Range 0 to 540 SFPM, Drive Type Direct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 3/4" Standard Length, Impact Socket (D014324)
- X-4 TOOL .50 to .75 1000lbs Multiplier Torque (X4LW750)
- OX TOOLS 100-Foot Open Reel Fiberglass Tape (OX-P028230)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2100XCP)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (7DF52)
- MILWAUKEE TOOL M18 FUEL CORDLESS BAND SAW - TOOL ONLY (ML2829-20)
- MILWAUKEE TOOL Compact Band Saw Blade Cover (49-90-2629)
- MILWAUKEE TOOL Portable Bandsaw Table (48-08-0260)
- MILWAUKEE TOOL Band Saw and Battery Kit (2729-20, 48-59-1880)
- MILWAUKEE TOOL Portable Band Saw, 12V DC, 27 in Blade Length (2429-20, 48-11-2420)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw (2729-20)
- Milwaukee Tool Power Saws