Shop All Portable Band Saws
Milwaukee Tool
M18 FUEL Bandsaw + XC6.0 Battery + Knife
Mfr # 2729-20, 48-11-1865, 48-22-1505
Zoro # G912101366
original price:
$855.99
55% off
new price: $379.00
/ea
Free Shipping & Returns
$379.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Blade Length 44 7/8 in
- Tool Length 21 in
- Tool Weight 13 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2729-20, 48-11-1865, 48-22-1505
- Zoro # G912101366
- UPC # 045242321575
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 44 7/8 in |
Tool Length | 21 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Item | Bandsaw, Battery and Utility Knife |
Tool Weight | 13 lb |
Includes | (1) Utility Knife |
Standards | UL |
Battery Pack Replacement | 481Z44 |
Drive Type | Direct |
Handle Type | Multi-Grip T-Handle |
Battery Capacity | (1) 6.0 Ah |
Shop By | Hot Buys |
Rectangular Cutting Capacity | 5 in x 5 in |
Battery Series | M18(TM) REDLITHIUM(TM) |
Power Source | Cordless |
Charger Included | No |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Utility Knife |
Brushless Motor | Yes |
Number of Speed Settings | 2 |
Battery Model No. | 481Z44 |
Number of Batteries Included | 1 |
SFPM Range | 0 to 380 SFPM |
Round Cutting Capacity | 5 in |
Description
Bandsaw, Battery and Utility Knife, Voltage 18 V, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Utility Knife, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings 2, Charger Included No, Brushless Motor Yes, Number of Batteries Included 1, Battery Capacity (1) 6.0 Ah, Battery Pack Replacement 481Z44, Battery Series M18(TM) REDLITHIUM(TM), SFPM Range 0 to 380 SFPM, Drive Type Direct, Handle Type Multi-Grip T-Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Mini Flush Cutters (48-22-6105)
- SUPERCUT 150-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (537802)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- HOUGEN-OGURA 13/16 in. A Round Die, 5/64-1/8THK (75604)
- MILWAUKEE TOOL Deep Cut Band Saw Blade Cover (49-90-2729)
- MILWAUKEE TOOL Portable Band Saw, 12V DC, 27 in Blade Length (2429-20, 48-11-2420)
- MILWAUKEE TOOL Band Saw and Battery Kit (2729-20, 48-59-1880)
- MILWAUKEE TOOL M18 FUEL CORDLESS BAND SAW - TOOL ONLY (ML2829-20)
- MILWAUKEE TOOL M12 Compact Band Saw, M12 Battery Pack (2529-20, 48-11-2440)
- MILWAUKEE TOOL Band Saw Kit, 18 V, 35 3/8 in Blade Length, Includes Battery/Charger (2829-22, 48-11-1865)
- DEWALT Band Saw, 20V MAX*, 27" Blade Length (DCS377Q1/DCB203)
- Milwaukee Tool Portable Band Saws