Shop All Cordless Combination Kits
Milwaukee Tool
M18 Fuel Band Saw, Torque Impact Wrench
Mfr # 2829-20, 2962-20
Zoro # G305128048
original price:
$775.51
22% off
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included (1) Band Saw, (1) Impact Wrench
- Battery Capacity 3.0Ah, 5.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2829-20, 2962-20
- Zoro # G305128048
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Impact Wrench - Sq. Size | 1/2 in |
Max. Cutting Depth | 3 1/4 in |
Description
Band Saw and Impact Wrench, Cordless Tools Included (1) Band Saw, (1) Impact Wrench, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 3.0Ah, 5.0 Ah, Includes Thick Metal 8/10 TPI Band Saw Blades 3PK - Compact (48-39-0609), Tool Brand Milwaukee, Series M18(TM), Battery Included No, Number of Batteries Included 0, Battery Series M18 Redlithium, Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, Included Fastening Tools 1/2 in Mid-Torque Impact Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Guide Plate for 1-1/2" Thin Wall Core Bit (48-20-6153)
- GEARWRENCH 1/4" Drive 90T Locking Flex Head Ratchet (81015T)
- TECNA Air Hose Retractor, 53" in Stroke, 1.65-3.31 lb Capacity (9201)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 3-Inch Shafts, 2-Piece (630M)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit, M18 Charger (3697-22, 48-59-1806)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 5pcs (3697-22, 48-11-1862)
- MILWAUKEE TOOL M18 FUEL 2-Gal Compressor, 5.0 Battery (2840-20, 48-11-1850)
- MILWAUKEE TOOL String Trimmer and Blower, 18 V, 600 cfm (2825-21ST, 2824-20)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit, 350 MCM Die Kit (2779-22, 49-16-KITA)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 2880-20, 48-89-4670)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 6 Tools (2696-26, 48-11-1852)
- Milwaukee Tool Cordless Combination Kits