Shop All Cordless Combination Kits
Milwaukee Tool
M18 FUEL Band Saw Kit, Metal Circ Saw
Mfr # 2729-22, 2782-20
Zoro # G203046314
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included M18 FUEL Deep Cut Band Saw (Tool Only) (2729-20), M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20)
- Battery Capacity 5Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2729-22, 2782-20
- Zoro # G203046314
- UPC # N
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Circular Saw - Blade Dia. | 5 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | M18 FUEL Deep Cut Band Saw (Tool Only) (2729-20), M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20) |
Battery Capacity | 5Ah |
Number of Tools | 2 |
Includes | (2) M18(TM) REDLITHIUM(TM) XC5 Extended Capacity Battery Pack (48-11-1850), 5-3/8 in 30T Blade, Allen Wrench, M18 and M12 Multi-Voltage Charger (48-59-1812), M18 FUEL Deep Cut Band Saw (Tool Only) (2729-20), M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20) |
Series | M18 FUEL(TM) |
Battery Included | 35GJ99 |
Power Source | Cordless |
Cordless Tool Kit Contents | Allen Wrench; 5-3/8 in 30T Blade; M18 & M12 Multi-Voltage Charger (48-59-1812); M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20); (2) M18(TM) REDLITHIUM(TM) XC5 Extended Capacity Battery Pack (48-11-1850); M18 FUEL Deep Cut Band Saw (Tool Only) (2729-20) |
Charger Included | Yes |
Number of Batteries Included | 2 |
Charger | 23Y581 |
Portable Band Saw - Type | Standard |
Battery Series | M18(TM) REDLITHIUM |
Green Environmental Attribute | Product is Rechargeable |
Band Saw | 31MJ80 |
Portable Band Saw - Cut Capacity | 5 in |
Battery Model No. | 35GJ99 |
Band Saw - Blade Wd. | 7/8 in |
Item | Band Saw Kit |
Circular Saw | 53KJ96 |
Included Saws & Grinders | Band Saw (7/8 in) |
Description
Band Saw Kit, Cordless Tools Included M18 FUEL Deep Cut Band Saw (Tool Only) (2729-20), M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20), Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 5Ah, Includes (2) M18(TM) REDLITHIUM(TM) XC5 Extended Capacity Battery Pack (48-11-1850), 5-3/8 in 30T Blade, Allen Wrench, M18 and M12 Multi-Voltage Charger (48-59-1812), M18 FUEL Deep Cut Band Saw (Tool Only) (2729-20), M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Metric Tape Measure (PGPRO5MV)
- STARRETT Depth Gage (440Z-9L)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-6163)
- KESON Chalk Line, w/Handle, Wht, 150 ft, For 4MHF4 (RLG150RH)
- MILWAUKEE TOOL M18 FUEL Impact Driver + HTIW Kit (2953-22, 2967-20)
- MILWAUKEE TOOL M18 Hackzall Kit w M18 1/2" Hammer Drill (2719-21, 2904-20)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22C, 2625-20)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Hedge Trimer Att (3000-21, 49-16-2719)
- MILWAUKEE TOOL MX Tower Light Kit w M18 2-Tool Kit (MXF041-1XC, 3697-22)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper, Includes 3 Batteries (2779-22, 2935CU-21S)
- MAKITA 12V max CXT® 3/8" Right Angle Drill Kit (2.0Ah) (AD03R1)
- Milwaukee Tool Cordless Combination Kits