Shop All Fishing Tapes, Sticks, & Lines
Milwaukee Tool
M18 FUEL ANGLER Fish Tape, Length 240 ft, Tape Size 1/8 in, Steel
Mfr # 48-44-5178
Zoro # G600720268
product price: $115.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$115.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 240 ft.
- Tape Material Steel
- Features Quick-Change Latch
- Tape Size 1/8 in
- Winder Case No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-44-5178
- Zoro # G600720268
- UPC # 045242540853
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 240 ft. |
Tape Size | 1/8 in |
Tape Diameter | 1/8 in |
Tape Length | 240 ft |
Details
Promotion Restriction | Not eligible for promotion |
Tape Material | Steel |
Features | Quick-Change Latch |
Includes | M18 FUEL ANGLER 240 ft x 1/8 in Steel Pulling Fish Tape Replacement Cartridge |
Item | Fish Tape |
Winder Case | No |
Tape Profile | Round |
Weight | 11.3 lb |
Cordless Tool Kit Contents | Bare Tool |
Product Type | Pulling Fish Tape Replacement Cartridge |
Replacement Tape Cartridge Number | 48-44-5178 |
Bare Tool/Battery Included | Bare Tool |
Tape Shape | Round |
Battery Platform | M18 |
Tool Series | ANGLER |
Description
The Milwaukee 48-44-5178 Fish Tape is the ideal tool for fishing wire, cable, or rope through conduit. It can also be used to measure depth in ducts and other openings. The fish tape has a round profile with a 1/8" steel tape. With a length of 240 ft., it is ideal for use in many situations. It comes with a straight wireway that measures 240 ft. long when extended fully. When you need to get your job done quickly and efficiently, the Milwaukee 48-44-5178 Fish Tape will be the tool to have on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Tap, 3/8"-24, Carbon Steel (1536)
- CHICAGO PNEUMATIC Vibration Isolation Pad, 4x4x1/2 In (1310710616)
- MOODY TOOL Fixed ESD Hex Driver Set, 6 Pc (58-0349)
- WESTWARD 5/16" 135 Deg. Jobber Length Drill Bit (401J58)
- MILWAUKEE TOOL M18 FUEL ANGLER 120 ft. x 1/8 in. Steel Pulling Fish Tape Replacement Cartridge (48-44-5176)
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Flexible Metal Leader (48-22-4192)
- MILWAUKEE TOOL 25' 1/8" Steel Fish Tape (48-22-4171)
- MILWAUKEE TOOL M18 FUEL ANGLER 100' Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge (48-44-5195)
- MILWAUKEE TOOL 200' Polyester Fish Tape w/ Flexible Metal Leader (48-22-4197)
- MILWAUKEE TOOL 25 ft. Fish Stick Combo Kit (48-22-4160)
- IDEAL Fish Tape, 1/8 In x 240 ft, Carbon Steel (31-038)
- Milwaukee Tool Electrical Tools