Shop All Fishing Tapes, Sticks, & Lines
Milwaukee Tool
M18 FUEL ANGLER 100' Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge
Mfr # 48-44-5195
Zoro # G200720248
product price: $115.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$115.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 ft.
- Tape Material Polyester
- Features Anti-Catch Tip, Low Friction Replacement Cartridge
- Tape Size 1/8 in
- Includes M18 FUEL ANGLER 100 ft Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-44-5195
- Zoro # G200720248
- UPC # 045242540877
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 100 ft. |
Tape Size | 1/8 in |
Tape Diameter | 1/8 in |
Tape Length | 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Tape Material | Polyester |
Features | Anti-Catch Tip, Low Friction Replacement Cartridge |
Includes | M18 FUEL ANGLER 100 ft Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge |
Item | Fish Tape |
Tape Profile | Round |
Winder Case | No |
Weight | 10.3 lb |
Cordless Tool Kit Contents | Bare Tool |
Tape Shape | Round |
Bare Tool/Battery Included | Bare Tool |
Product Type | Pulling Fish Tape Replacement Cartridge |
Tool Series | ANGLER |
Replacement Tape Cartridge Number | 48-44-5195 |
Battery Platform | M18 |
Non-Conductive | Yes |
Description
Fish Tape, Product Type Pulling Fish Tape Replacement Cartridge, Cord Length Not Applicable, Tape Length 100 ft, Tape Material Polyester, Battery Platform M18, Tool Series ANGLER, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Features Anti-Catch Tip, Low Friction Replacement Cartridge, Includes M18 FUEL ANGLER 100 ft Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge, Non-Conductive Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 1-8 UNC 2B (301162040)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 21/32 (C17040)
- KLEIN TOOLS Ratcheting Box Wrench 1/4-Inch x 5/16-Inch (68200)
- MILWAUKEE TOOL M18 & M12 Rapid Charger, Multi-Voltage Battery Charger, 12-Volt/18-Volt, Lithium-Ion (48-59-1808)
- MILWAUKEE TOOL Fish Tape (48-22-4182)
- MILWAUKEE TOOL 100' Polyester Fish Tape w/ Flexible Metal Leader (48-22-4195)
- MILWAUKEE TOOL M18 FUEL ANGLER 120 ft. x 1/8 in. Steel Pulling Fish Tape Replacement Cartridge (48-44-5176)
- MILWAUKEE TOOL 200’ Polyester Fish Tape w/Nonconductive Tip (48-22-4167)
- MILWAUKEE TOOL 60 Ft. Fish Stick Combo Kit (48-22-4156)
- MILWAUKEE TOOL 25 ft. Fish Stick Combo Kit (48-22-4160)
- IDEAL Fish Tape, 1/4 In x 100 ft, Carbon Steel (31-058)
- Milwaukee Tool Electrical Tools