Shop All Chop Saws & Cut-Off Saws
Milwaukee Tool
M18 FUEL 9" Cut-Off Saw w/ ONE-KEY Kit
Mfr # 2786-22HD
Zoro # G3741036
product price: $988.71
/ea
Free Shipping & Returns
$988.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Blade Dia. 9 in
- Corded/Cordless Cordless
- Battery Included (2) 481Z42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2786-22HD
- Zoro # G3741036
- UPC # 045242542550
- Country of Origin China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 9 in |
Tool Length | 25-63/64" |
Size | 9" |
Arbor Size | 7/8 in |
Spindle Thread Size | 7/8" |
Overall Width | 7 3/4 in |
Max. Cutting Depth | 3 3/8 in |
Overall Length | 26 in |
Overall Height | 12.5 in |
Description
The MILWAUKEE® M18 FUELTM 9" Cut-Off Saw w/ ONE KEYTM Kit is an extremely versatile solution for cutting a large variety of materials. The cordless cut off saw runs on M18TM REDLITHIUMTM batteries instead of gas like traditional cut off saws. The cut off saw delivers the Power To Cut Reinforced Concrete as well as a large variety of other metal and masonry materials. It delivers this performance while being Up To 50% Lighter Than Gas demo saws on the market today. Using the M18TM REDLITHIUMTM HIGH OUTPUTTM HD12.0 Battery , the saw ensures No Gas Headaches. The concrete cutting saw produces no fumes so it can be used indoors. It also starts up instantly, eliminates the need to mix gas and oil, and there is no gas engine maintenance. The M18 FUELTM 9" Cut-Off Saw also has ONE-KEYTM integrated to wirelessly connect the tool with a smartphone to track and manage it. This kit includes two M18TM REDLITHIUMTM HIGH OUTPUTTM HD12.0 Batteries and an M18TM/M12TM Rapid Charger.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYN9 (64298102153)
- JACOBS DRILL SLV MT (30429DN)
- PERFORMANCE TOOL 25-Pc Sae/Mm Hex Key Wrench Set Hex Key Set, W80281 (W80281)
- JAMESON Little Buddy Fish Tape with 250 Feet of 3/16-inch Fiberglass Rod (10-316-250)
- MILWAUKEE TOOL M18 FUEL 9 in. Cut-Off Saw with ONE-KEY (Tool Only) (2786-20)
- MILWAUKEE TOOL M12 FUEL™ 3" Cmpct Cut Off Tool - Kit w/ M12™ ROVER™ Mntng Flood Light (2522-21XC, 2364-20)
- MILWAUKEE TOOL Cut-Off Saw Kit, 14 ft, Cordless, 29.6 lb (MXF315-2XC)
- MILWAUKEE TOOL M18 10 in. Miter Saw (ML2734-20)
- MILWAUKEE TOOL M12 FUEL 3" Cut Off Kit, 5.0 Battery (2522-21XC, 48-11-2450)
- MILWAUKEE TOOL Cut-Off Saw, 14 ft, Cordless, 29.6 lb (MXF315-0)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08714)
- Milwaukee Tool Power Saws