Shop All Cordless Combination Kits
Milwaukee Tool
M18 Fuel 9" Angle Grinder, 3/8" CPIW
Mfr # 2785-20, 2854-20
Zoro # G305258431
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Impact Wrench
- Battery Capacity N/A - Battery Not Included
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2785-20, 2854-20
- Zoro # G305258431
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Impact Wrench - Sq. Size | 3/8 in |
Angle Grinder - Wheel Dia. | 9 in; 7 in |
Hammer Drill - Chuck Size | 1/2 in |
Circular Saw - Blade Dia. | 6 1/2 in |
Description
Tool Combination Kit, Cordless Tools Included Angle Grinder, Impact Wrench, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity N/A - Battery Not Included, Includes Backing Flange, FIXTEC Nut, Side Handle, Spanner Wrench, Type 27 Guard, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included No, Number of Batteries Included 0, Battery Series M18 Redlithium, Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, Included Drills 1/2 in Hammer Drill (6,600 RPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 59/64 in. X 2 in. 12,000-Series Annular Cutter (12025)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (478112)
- ABANAKI Skimmer Belt, 54 In, For 6Y753 (BT2S-0060)
- ZORO SELECT Hanger Vibration Isolator, 20 to 45 lb. (48PW78)
- MILWAUKEE TOOL Cordless Combination Kit, 12V DC, Includes 1.5 Ah Batteries and Charger (2494-22, 48-11-2411)
- MILWAUKEE TOOL M18 4Tool Kit, M18 Circ Saw, M18 MultiTool (2695-24, 2630-20, 2626-20)
- MILWAUKEE TOOL M18 4-Tool Kit, M18 5.0, M18 Multi-Tool (2696-24, 48-11-1850, 2626-20)
- MILWAUKEE TOOL Combo Kit and Battery, 18 V, 450 cfm (3000-21, 48-11-1880)
- MILWAUKEE TOOL M18 Blower, M18 1/2" MTIW, 2PK M18 6.0 (2824-20, 2962-20, 48-11-1862)
- MILWAUKEE TOOL M18 Compact Brushless 2-Tool Combo Kit (3692-22CT)
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 3 Batt (7DF47)
- Milwaukee Tool Cordless Tools