Shop All Circular Saws
Milwaukee Tool
M18 Fuel 8" Metal Circ Saw, XC6.0
Mfr # 2982-20, 48-11-1865
Zoro # G705258369
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 8 in
- Blade Side Right
- Arbor Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2982-20, 48-11-1865
- Zoro # G705258369
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 8 in |
Arbor Size | 5/8 in |
Tool Length | 15 1/2 in |
Description
Circular Saw, Power Source Cordless, Series M18 FUEL, Primary Saw Application Metal, Blade Dia. 8 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Diamond; Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Stainless Steel, Chip Catcher Yes, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 45 Deg. N/A, Tool Length 15 1/2 in, Tool Weight 12.1 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 18 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN End Cutting Nippers, 8 In. (2078318)
- SUPERCUT 67.5-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (434170)
- SUNEX Press Accessory Kit, 8 pcs. (57KIT8)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 1/4 in Tip, 7 1/16 in L (45938)
- MILWAUKEE TOOL M18 XC8.0 Batt, M18 Circ Saw, XC6.0 Batt (48-11-1880, 2732-20, 48-11-1862)
- MILWAUKEE TOOL M18 8" Metal Cutting Circ Saw + Battery (2982-20,48-11-1880)
- MILWAUKEE TOOL M18 Fuel 14 in. Chainsaw (ML2727-20C)
- MILWAUKEE TOOL M18 1/2" MTIW, M18 SAWZALL, 2PK M18 6.0 (2962-20, 2821-20, 48-11-1862)
- MILWAUKEE TOOL Cordless Circular Saw, 18.0V, w/Battery (2732-21HD, 48-11-1812)
- MILWAUKEE TOOL Reciprocating Saw, Cordless, Compact (2719-20, 48-11-1850)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, 7", 1-1/2 HP, 110 VAC (HYDM70-110V)
- Milwaukee Tool Circular Saws