Shop All Cordless Combination Kits
Milwaukee Tool
M18 Fuel 8" Metal Circ Saw, 3/8" CPIQ
Mfr # 2982-20, 2854-20
Zoro # G805258405
Free Shipping & Returns
Not eligible for select promotions
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Circular Saw, Impact Wrench
- Battery Capacity N/A - Battery Not Included
- Number of Tools 2
- Includes 8 in 42T Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2982-20, 2854-20
- Zoro # G805258405
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Impact Wrench - Sq. Size | 3/8 in |
Circular Saw - Blade Dia. | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Circular Saw, Impact Wrench |
Battery Capacity | N/A - Battery Not Included |
Number of Tools | 2 |
Includes | 8 in 42T Blade |
Series | M18 FUEL(TM) |
Battery Included | No |
Circular Saw | 56GL14 |
Included Fastening Tools | Impact Wrench (250 ft-lb) |
Impact Wrench - Fastening Torque | 250 ft-lb |
Item | Tool Combination Kit |
Charger Included | No |
Power Source | Cordless |
Green Environmental Attribute | Product is Rechargeable |
Impact Wrench | 60YT13 |
Cordless Tool Kit Contents | (2) Bare Tools |
Number of Batteries Included | 0 |
Battery Series | M18 Redlithium |
Included Saws & Grinders | Circular Saw (4000 RPM) |
Light - Type | Work Light |
Description
M18 Fuel 8" Metal Circ Saw, 3/8" CPIQ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 1/4 in 19 Round Nose Jewelers Plier, Side Cutter Plastic Coated Handle (19 01 130)
- KODIAK CUTTING TOOLS 0.012 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522759)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/8" (80421)
- PROTO Combination Wrench, 3-1/2" Length (J1210ES)
- MILWAUKEE TOOL M12 FUEL 1/4" HS Ratchet, M12 Grease Gun (2566-22, 2446-20)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" IW, M12 CP Inflator (2555-22, 2475-20)
- MILWAUKEE TOOL M18 6Tool Kit, M18 6" Circ, M18 XC5.0 (2696-26, 2630-20, 48-11-1850)
- MILWAUKEE TOOL M18 SAWZALL, M18 Circ Saw, M18 2PK 6.0 (2821-20, 2732-20, 48-11-1862)
- MILWAUKEE TOOL M12 FUEL 2-Tool Combo Kit (3497-22)
- MILWAUKEE TOOL M18 Circ Saw, M18 SAWZALL, 2PK M18 6.0 (2732-20, 2821-20, 48-11-1862)
- MAKITA LXT Brushless 7pcs, Combo Kit, 18V, (5.0Ah) (XT707PT)
- Milwaukee Tool Cordless Combination Kits