Shop All Cordless Concrete Vibrators
Milwaukee Tool
M18 FUEL 8 ft. Concrete Pencil Vibrator Kit
Mfr # 2911-21
Zoro # G205655170
Free Shipping & Returns
Not eligible for select promotions
$588.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Battery Capacity 6.0Ah
- Charger Model Number 48-59-1808
- Brushless Motor Yes
- Number of Batteries Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2911-21
- Zoro # G205655170
- UPC # 045242615599
- Country of Origin China
- Category Cordless Concrete Vibrators
Dimensions
Shaft Length | 8 ft. |
Tool Length | 105 in |
Overall Width | 3 1/4 in |
Head Diameter | 1 in |
Overall Height | 6 1/2 in |
Head Length | 15 in |
Radius of Vibration | 4 in |
Description
Concrete Vibrator Kit, Voltage 18V DC, Shaft Length 8 ft, Head Diameter 1 in, Radius of Vibration 4 in, Vibrations per Minute 12,500 vpm, Brushless Motor Yes, Cordless Tool Kit Contents Battery, Charger, Bare Tool, Battery Capacity 6.0Ah, Head Length 15 in, Tool Length 105 in, Tool Weight 14.3 lb, Shaft Connection Type Threaded, Battery Model Number 48-11-1865, Battery Series M18, Charger Included Yes, Charger Model Number 48-59-1808, Concrete Vibrator Type Handheld, Head Material Steel
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Holtest, Digi, Head Set, 0.8"-2" (468-978)
- EXCEL BLADES K1 Light Duty Aluminum Hobby Craft Knife with Safety Cap, 12pk. (16001)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Carbide (13'6" ZCTHGP34)
- MILWAUKEE TOOL 3/16 in. x 6 in. Cabinet 1000 Volt Insulated Screwdriver (48-22-2232)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator Kit (2910-21)
- MILWAUKEE TOOL Backpack Harness for MX FUEL Concrete Vibrator (3700)
- MILWAUKEE TOOL MX FuelBackpack Concrete Vibrator Kit (MXF371-2XC, MXFXC406)
- MILWAUKEE TOOL MX FUEL Concrete Vibrator Kit (MXF370-2XC)
- MILWAUKEE TOOL Vibrator Kit and Battery, 18V, 4 ft Shaft (2910-21, 48-11-1865)
- MAKITA 18V LXT® 8' Concrete Vibrator (XRV02Z)
- TOMAHAWK POWER Battery Power Screed 36V 4ft Mag Blade (eTVSA + TSB4-P)
- Milwaukee Tool Cordless Tools