Shop All Cordless Impact Tools
Milwaukee Tool
M18 FUEL 7/16" Hex Utility HTIW w/ ONE-KEY (Tool Only)
Mfr # 2865-20
Zoro # G8657669
product price: $399.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Drive Configuration Straight
- Battery Included No
- Max. Torque 750 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2865-20
- Zoro # G8657669
- UPC # 045242502356
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Drive Size | 7/16 in Hex |
Overall Length | 8 1/8 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 7/16 in Hex, Drive Configuration Straight, Max. Torque 750 ft-lb, Bare Tool, Voltage 18 V, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2800, Max. No Load RPM 2300, Cordless, Handle Type Pistol Grip, Tool Length 8-3/16 In., Tool Weight 5.9 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 35GJ99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, Size T45, 2" (73261/B)
- MORSE Hole Cutter, Metal, Saw Diameter 9/16 in. (CTD09)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MH-T500)
- DRILLCO 1-1/16 4" Depth of Cut Annular Cutter (94SE204)
- MILWAUKEE TOOL M12 FUEL 1/4 in. Hex Impact Driver (Tool Only) (3453-20)
- MILWAUKEE TOOL $M18 Fuel 1" D-Handle HTIW w/One-Key Kit (ML2868-22HD)
- MILWAUKEE TOOL M18 FUEL 3/8 " MTIW + M18 FUEL 1/2" HTIW (2960-20, 2967-20)
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver (2462-20)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring Kit (2854-22R)
- MILWAUKEE TOOL 12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries (7DF49)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless 3/8 in. Drive Mid-Torque Impact Wrench W/Friction Ring (ML2960-20)
- Milwaukee Tool Cordless Impact Tools