Shop All Cordless Combination Kits
Milwaukee Tool
M18 FUEL 7-Tool Combo Kit
Mfr # 3697-27
Zoro # G810040156
original price:
$1,194.99
27% off
new price: $866.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Circular Saw, Grinder, Hammer Drill/Driver, Impact Driver, Impact Wrench with Friction Ring, Reciprocating Saw
- Battery Capacity (2) 5.0 Ah
- Number of Tools 7
- Cordless Tool Battery Type Lithium-Ion (Li-ion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3697-27
- Zoro # G810040156
- UPC # 045242637775
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Tool Length | 27.95" |
Drive Size | 1/4 in, 1/2 in |
Width | 8.86 in |
Impact Wrench - Sq. Size | 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Circular Saw - Blade Dia. | 6 1/2 in |
Angle Grinder - Wheel Dia. | 4 1/2 in; 5 in |
Description
Tool Combo Kit, Cordless Tools Included Circular Saw, Grinder, Hammer Drill/Driver, Impact Driver, Impact Wrench with Friction Ring, Reciprocating Saw, Voltage 18 V, Power Source Cordless, Number of Tools 7, Battery Capacity (2) 5.0 Ah, Includes (2) Batteries, (1) Bag, (1) Charger, Tool Brand Milwaukee, Series M18 FUEL, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 35GJ99, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432 CA530)
- INTERNAL TOOL A Rop-220-500 .220 X .500 Profiler (56-1815-C)
- GEARWRENCH 1/2" Drive 120XP Dual Material Handle Locking Flex Head Ratchet 19" (81375)
- STANLEY 8 in Diagonal Cutting Plier Flush Cut Uninsulated (89-861)
- MILWAUKEE TOOL M18 FUEL 2PC Combo Kit+28PC Hole Saw Kit (3697-22, 49-22-4185)
- MILWAUKEE TOOL Cordless Combo Kit, 18.V, W/Add Bat (7DF54)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (2896-22)
- MILWAUKEE TOOL Handheld Core Drill Kit/Battery Pack (MXF301-2CP, MXFCP203)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 75pcs (3497-22, 48-32-4098)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 5pcs (3697-22, 48-11-1862)
- MILWAUKEE TOOL Tool Combo Kit, Drill/Driver, 80 pcs (3497-22, 48-32-4094)
- Milwaukee Tool Cordless Combination Kits