Shop All Electric Polishers And Buffers
Milwaukee Tool
M18 FUEL 7 in. Variable Speed Polisher (Bare Tool)
Mfr # 2738-20
Zoro # G802541739
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps 5
- Corded/Cordless Cordless
- Voltage 18V
- Tool Length 19.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2738-20
- Zoro # G802541739
- UPC # 45242474455
- Country of Origin Unknown
- Category Electric Polishers And Buffers
Dimensions
Tool Length | 19.8 in |
Details
Promotion Restriction | Not eligible for promotion |
Amps | 5 |
Corded/Cordless | Cordless |
Voltage | 18V |
Tool Weight | 4.84 lb. |
Body Material | Glass Filled Nylon |
Standards | UL Listed |
Speed Type | Variable |
Color | Red/Black |
Max. RPM | 2200 |
Features | Tool-Less Conversions |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Smooth Knob, Clamp Knob, 6-32 Size, 0.52"L, GP Phenolic (1770-F)
- PROTO 1/4 in, 3/8 in Drive Socket Set SAE 22 Pieces 3/16 in to 3/8 in , Chrome (J47122S)
- WILTON Magnetic Jaw Cap, 4 In, Prism, PK2 (P4)
- APEX AUTOMOTIVE PARTS Diagonal Compound Action Pliers, 8" (PS5429C)
- MILWAUKEE TOOL M12 Polisher/Sander 5pc Accessory Pack (49-36-2438)
- MILWAUKEE TOOL Orbital Polisher, L 17 13/50 in, 5.16 lb (2684-20,48-11-1865)
- MILWAUKEE TOOL M12 Variable Speed Polisher/Sander Kit (2438-22X)
- MILWAUKEE TOOL M12 Variable Speed Polisher/Sander (2438-20)
- MILWAUKEE TOOL Cordless Polisher, 12V, w/Battery (2438-20, 48-11-2420)
- MILWAUKEE TOOL Cordless Polisher Kit, 12.0V, 5-1/8" L (2438-22X, 48-11-2440)
- WALTER SURFACE TECHNOLOGIES Quick-Step Big-Buff Polishing Tool Kit (30A267)
- Milwaukee Tool Finishing Tools