Shop All Angle Grinders & Accessories
Milwaukee Tool
M18 FUEL 6 In. VS Braking Grinder
Mfr # 3672-20
Zoro # G712530137
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Type Paddle
- Number of Speed Settings Continuous
- Wireless Tracking System One-Key
- Safety Features Brake, Variable Speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3672-20
- Zoro # G712530137
- UPC # 045242780006
- Country of Origin Viet Nam
- Category Angle Grinders & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | M18 FUEL 6" VS Braking Grinder |
Switch Type | Paddle |
Number of Speed Settings | Continuous |
Wireless Tracking System | One-Key |
Safety Features | Brake, Variable Speed |
Series | M18 FUEL(TM) |
Battery Series | M18(TM) REDLITHIUM(TM) |
Description
M18 FUEL 6 In. VS Braking Grinder, Safety Features Brake, Variable Speed, Switch Type Paddle, Number of Speed Settings Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-8)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- WESTWARD 3/4 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (21WK94)
- GEARWRENCH 1/4" Drive Torx® Bit Socket T10 (80172)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-Lock (6141-31)
- MILWAUKEE TOOL 11 Amp 4-1/2" Small Angle Grinder w/Slide Lock-On Switch (6146-33)
- MILWAUKEE TOOL Grinder Kit and Grinder (2880-22, 2888-20)
- MILWAUKEE TOOL M18 FUEL 5 in. Flathead Braking Grinder with No-Lock Paddle Switch (Tool Only) (2886-20)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-lock (6142-31)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Trigger Grip, Lock-On (6124-30)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 13.0A, Paddle (9566PC)
- Milwaukee Tool Angle Grinders & Accessories