Shop All Angle Grinders & Accessories
Milwaukee Tool
M18 FUEL 6 In. Braking Grind Slide
Mfr # 3671-20
Zoro # G012530158
product price: $365.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Slide
- Battery Series M18(TM) REDLITHIUM(TM)
- Safety Features Brake
- Series M18 FUEL(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3671-20
- Zoro # G012530158
- UPC # 045242779994
- Country of Origin Viet Nam
- Category Angle Grinders & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | M18 FUEL 6" Braking Grind Slide |
Switch Type | Slide |
Battery Series | M18(TM) REDLITHIUM(TM) |
Safety Features | Brake |
Series | M18 FUEL(TM) |
Description
M18 FUEL 6 In. Braking Grind Slide, Safety Features Brake, Switch Type Slide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7 3/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-7-INS)
- VIM PRODUCTS VIM Tools MORTORQ Super Driver 3/8 in. Drive. (MTS02)
- CENTURY DRILL & TOOL PHILLIPS #1 POWER BULK 5PK (68101)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.380" Tip L (LBR-SS7146)
- MILWAUKEE TOOL Cordless Angle Grinder Kit, Standard Head, 18V DC, Includes (2) 5.0Ah Batteries (48-11-1852, 2880-20)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-lock (6142-31)
- MILWAUKEE TOOL Grinder (2986-20)
- MILWAUKEE TOOL Angle Grinder Adapter (Small) (49-56-7103)
- MILWAUKEE TOOL Side Handle for Model 6147-31 (42-62-0120)
- MILWAUKEE TOOL 11 Amp 4-1/2" Small Angle Grinder w/Slide Lock-On Switch (6146-33)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-Lock (6141-31)
- Milwaukee Tool Grinders & Accessories