Shop All Angle Grinders & Accessories
Milwaukee Tool
M18 FUEL 6 In. Braking Grind Paddle
Mfr # 3670-20
Zoro # G312530162
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Type Paddle
- Battery Series M18(TM) REDLITHIUM(TM)
- Safety Features Brake
- Series M18 FUEL(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3670-20
- Zoro # G312530162
- UPC # 045242779970
- Country of Origin Viet Nam
- Category Angle Grinders & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | M18 FUEL 6" Braking Grind Paddle |
Switch Type | Paddle |
Battery Series | M18(TM) REDLITHIUM(TM) |
Safety Features | Brake |
Series | M18 FUEL(TM) |
Description
M18 FUEL 6 In. Braking Grind Paddle, Safety Features Brake, Switch Type Paddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Spring Nut Caliper (79B-8)
- HYDE 6 in. Pp Hh Flexible Joint Knife 06872 (6872)
- HUSQVARNA Drive Pin (505531901)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 3JT Mount Size, Steel (CBB-13 J3)
- MILWAUKEE TOOL Cutting Dust Shroud (49-40-6110)
- MILWAUKEE TOOL 7.0 AMP 4-1/2" Small Angle Grinder (6130-33)
- MILWAUKEE TOOL M18 FUEL 5 in. Flathead Braking Grinder with No-Lock Paddle Switch (Tool Only) (2886-20)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with No-Lock Paddle Switch (Tool Only) (2882-20)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-lock (6142-31)
- MILWAUKEE TOOL 13 Amp 6" Small Angle Grinder Paddle, No-Lock (6161-31)
- DEWALT 4-1/2"(115mm)- 6" (125mm) High Performance Trigger Switch Grinder (DWE43116)
- Milwaukee Tool Grinders & Accessories